Shop All Alloy Steel Balls
Zoro Select
Precision Ball, Chrome, 9/16 In, Pk25
Mfr # 4RJG7
Zoro # G2524164
product price: $19.49
/pk 25, $0.78/ea
Not eligible for select promotions
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 9/16 in
- Weight 11.937 g
- Material Alloy Steel
- Min. Crush Load 20,250 lb
- Alloy Type 52100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4RJG7
- Zoro # G2524164
- Country of Origin India
- Category Alloy Steel Balls
Dimensions
Diameter | 9/16 in |
Dia. Tolerance | +/-0.0001 in |
Outside Diameter Tolerance | +/-0.0001 in |
Outside Diameter | 9/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 11.937 g |
Material | Alloy Steel |
Min. Crush Load | 20,250 lb |
Alloy Type | 52100 |
Rockwell Hardness | C60 to C67 |
Grade | 25 |
Application | Automotive |
Item | 52100 Alloy Steel Ball |
System of Measurement | Inch |
Brinell Hardness | 654 |
Standards | AISI E52100 |
Machinability | Not Rated |
Ball Weight | 11.937 g |
Heat Treatable | Yes |
Material Grade | 52100 |
Heat Treatment | Tempered |
Ball Bearing Grade | 25 |
Shape | Ball |
Mechanical Finish | Polished |
Description
52100 Alloy Steel Ball, Material Alloy Steel, Material Grade 52100, Ball Bearing Grade 25, Ball Weight 11.937 g, Outside Diameter 9/16 in, Rockwell Hardness C60 to C67, Mechanical Finish Polished, Machinability Not Rated, Standards AISI E52100, Outside Diameter Tolerance +/-0.0001 in, Brinell Hardness 654, Application Automotive, Heat Treatable Yes, Heat Treatment Tempered, Shape Ball, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Channel, 6063AL, 3/4 In Leg, 1 3/4 Inx8ft (6ALY6)
- TRIM-LOK Rubber Seal, Ribbed, 0.38"W x 25 ft. (X113BT-25)
- USA INDUSTRIALS White Polypropylene Polypropylene Plastic Sheets & Bars 96" L x 48" W x 1/2" Thick (BULK-PS-PP-587)
- ZORO SELECT Cork Sheet, Underlayment, 2.5mm T, 24x36 In (4NLW4)
- ZORO SELECT Precision Ball, Steel, 11.00mm Dia, PK50 (HC04330725XXXMM)
- ZORO SELECT Precision Ball, Chrome, 9/64In, Pk100 (4RJF5)
- ZORO SELECT Precision Ball, Chrome, 3/8 In, PK50 (4RJG4)
- ZORO SELECT Precision Ball, Chrome, 3/4 In, PK5 (4RJG9)
- ZORO SELECT Precision Ball, Steel, 6.00mm Dia, PK100 (HC02362225XXXMM)
- ZORO SELECT Precision Ball, Chrome, 5/8 In, PK10 (4RJG8)
- ZORO SELECT Precision Ball, Chrome, 1/16In, Pk100 (HC00625025)
- Zoro Select Alloy Steel Balls