Shop All Alloy Steel Balls
Zoro Select
Precision Ball, Chrome, 7/16 In, Pk50
Mfr # 4RJG5
Zoro # G2305904
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 7/16 in
- Weight 5.6 g
- Material Alloy Steel
- Min. Crush Load 13,475 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4RJG5
- Zoro # G2305904
- Country of Origin China
- Category Alloy Steel Balls
Dimensions
Diameter | 7/16 in |
Dia. Tolerance | +/-0.0001 in |
Outside Diameter | 7/16 in |
Outside Diameter Tolerance | +/-0.0001 in |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 5.6 g |
Material | Alloy Steel |
Min. Crush Load | 13,475 lb |
Alloy Type | 52100 |
Rockwell Hardness | C60 to C67 |
Grade | 25 |
Item | 52100 Alloy Steel Ball |
Application | Automotive |
Standards | AISI E52100 |
Shape | Ball |
Ball Bearing Grade | 25 |
System of Measurement | Inch |
Material Grade | 52100 |
Heat Treatment | Tempered |
Ball Weight | 5.6 g |
Mechanical Finish | Polished |
Brinell Hardness | 654 |
Machinability | Not Rated |
Heat Treatable | Yes |
Description
52100 Alloy Steel Ball, Material Alloy Steel, Material Grade 52100, Ball Bearing Grade 25, Ball Weight 5.6 g, Outside Diameter 7/16 in, Rockwell Hardness C60 to C67, Mechanical Finish Polished, Machinability Not Rated, Standards AISI E52100, Outside Diameter Tolerance +/-0.0001 in, Brinell Hardness 654, Application Automotive, Heat Treatable Yes, Heat Treatment Tempered, Shape Ball, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1018, 1 1/8 In Dia x 6 Ft (2HJL3)
- ZORO SELECT Blank Stock, Rect, 304SS, 3/16 Tx2 In x6 ft (4YTZ2)
- ZORO SELECT Gray PVC Type 1 Tube Stock 2 ft L (BULK-RPT-PVC-27)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 12"x12", 30A (BULK-RS-S30-9)
- ZORO SELECT Precision Ball, Chrome, 7/32In, Pk100 (4RJF8)
- ZORO SELECT Precision Ball, Chrome, 9/64In, Pk100 (4RJF5)
- ZORO SELECT Precision Ball, Steel, 10.00mm Dia, PK50 (HC03937025XXXMM)
- ZORO SELECT Precision Ball, Steel, 6.00mm Dia, PK100 (HC02362225XXXMM)
- ZORO SELECT Precision Ball, Chrome, 3/4 In, PK5 (4RJG9)
- ZORO SELECT Precision Ball, Chrome, 3/16In, Pk100 (4RJF7)
- ZORO SELECT Precision Ball, Steel, 1.50mm Dia, PK100 (HC00590625XXXMM)
- Zoro Select Alloy Steel Balls