Shop All Alloy Steel Balls
Zoro Select
Precision Ball, Chrome, 5/8 In, PK10
Mfr # 4RJG8
Zoro # G2120693
original price:
$19.50
27% off
new price: $14.19
/pk 10, $1.42/ea
Not eligible for select promotions
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Weight 16.2 g
- Material Alloy Steel
- Min. Crush Load 25,000 lb
- Alloy Type 52100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4RJG8
- Zoro # G2120693
- Country of Origin China
- Category Alloy Steel Balls
Dimensions
Diameter | 5/8 in |
Dia. Tolerance | +/-0.0001 in |
Outside Diameter | 5/8 in |
Outside Diameter Tolerance | +/-0.0001 in |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 16.2 g |
Material | Alloy Steel |
Min. Crush Load | 25,000 lb |
Alloy Type | 52100 |
Rockwell Hardness | C60 to C67 |
Grade | 25 |
Application | Automotive |
Item | 52100 Alloy Steel Ball |
Shape | Ball |
Ball Weight | 16.2 g |
System of Measurement | Inch |
Mechanical Finish | Polished |
Brinell Hardness | 654 |
Material Grade | 52100 |
Heat Treatable | Yes |
Machinability | Not Rated |
Standards | AISI E52100 |
Ball Bearing Grade | 25 |
Heat Treatment | Tempered |
Description
52100 Alloy Steel Ball, Material Alloy Steel, Material Grade 52100, Ball Bearing Grade 25, Ball Weight 16.2 g, Outside Diameter 5/8 in, Rockwell Hardness C60 to C67, Mechanical Finish Polished, Machinability Not Rated, Standards AISI E52100, Outside Diameter Tolerance +/-0.0001 in, Brinell Hardness 654, Application Automotive, Heat Treatable Yes, Heat Treatment Tempered, Shape Ball, System of Measurement Inch, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 50A (BULK-RS-N50-299)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1 in Thick, Gray (ZUSA-XPE-23)
- ONLINEMETALS 2" x 2" x 0.125" Aluminum Angle 6063-T52 (1032)
- RANDALL 3/4In. X 1/8In. ANGLE (4 FT MF-638)
- ZORO SELECT Precision Ball, Chrome, 9/64In, Pk100 (4RJF5)
- ZORO SELECT Precision Ball, Chrome, 1/4 In, Pk100 (4RJF9)
- ZORO SELECT Precision Ball, Steel, 8.00mm Dia, PK100 (HC03149625XXXMM)
- ZORO SELECT Precision Ball, Chrome, 7/32In, Pk100 (4RJF8)
- ZORO SELECT Precision Ball, Chrome, 1/2 In, PK25 (4RJG6)
- ZORO SELECT Precision Ball, Chrome, 5/16In, Pk100 (4RJG2)
- ZORO SELECT Precision Ball, Steel, 1.50mm Dia, PK100 (HC00590625XXXMM)
- Zoro Select Alloy Steel Balls