Shop All Alloy Steel Balls
Zoro Select
Precision Ball, Chrome, 5/64In, Pk100
Mfr # 4RJF2
Zoro # G1213685
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 5/64 in
- Weight 0.032 g
- Material Alloy Steel
- Min. Crush Load 345 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4RJF2
- Zoro # G1213685
- Country of Origin China
- Category Alloy Steel Balls
Dimensions
Diameter | 5/64 in |
Dia. Tolerance | +/-0.0001 in |
Outside Diameter | 5/64 in |
Outside Diameter Tolerance | +/-0.0001 in |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 0.032 g |
Material | Alloy Steel |
Min. Crush Load | 345 lb |
Alloy Type | 52100 |
Rockwell Hardness | C60 to C67 |
Grade | 25 |
Application | Automotive |
Item | 52100 Alloy Steel Ball |
Brinell Hardness | 654 |
Ball Bearing Grade | 25 |
Material Grade | 52100 |
Ball Weight | 0.032 g |
System of Measurement | Inch |
Heat Treatment | Tempered |
Standards | AISI E52100 |
Heat Treatable | Yes |
Mechanical Finish | Polished |
Machinability | Not Rated |
Shape | Ball |
Description
52100 Alloy Steel Ball, Material Alloy Steel, Material Grade 52100, Ball Bearing Grade 25, Ball Weight 0.032 g, Outside Diameter 5/64 in, Rockwell Hardness C60 to C67, Mechanical Finish Polished, Machinability Not Rated, Standards AISI E52100, Outside Diameter Tolerance +/-0.0001 in, Brinell Hardness 654, Application Automotive, Heat Treatable Yes, Heat Treatment Tempered, Shape Ball, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Alum Laminated, .003", .062 x 24 x 24" (71362)
- PRECISION BRAND Arbor Shim, 0.0470x1 3/8 ID, Pk10 (25276)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 1" Thick (BULK-PS-UHMW-198)
- SEAMTEC Premium Vinyl, Durable, Marine, Upholstery Fabric, Black Order qty is in Yard increments (SEAMCH909FABCU)
- ZORO SELECT Precision Ball, Chrome, 3/8 In, PK50 (4RJG4)
- ZORO SELECT Precision Ball, Steel, 20.00mm Dia, PK5 (HC07874025XXXMM)
- ZORO SELECT Precision Ball, Steel, 11.00mm Dia, PK50 (HC04330725XXXMM)
- ZORO SELECT Precision Ball, Chrome, 1 In, PK2 (4RJH1)
- ZORO SELECT Precision Ball, Chrome, 9/32In, Pk100 (4RJG1)
- ZORO SELECT Precision Ball, Chrome, 1/8In, PK100 (4RJF4)
- ZORO SELECT Precision Ball, Chrome, 7/32In, Pk100 (4RJF8)
- Zoro Select Alloy Steel Balls