Shop All Alloy Steel Balls
Zoro Select
Precision Ball, Chrome, 5/16In, Pk100
Mfr # 4RJG2
Zoro # G0872085
product price: $11.69
/pk 100, $0.12/ea
Not eligible for select promotions
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16 in
- Weight 2.052 g
- Material Alloy Steel
- Min. Crush Load 6,875 lb
- Alloy Type 52100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4RJG2
- Zoro # G0872085
- Country of Origin India
- Category Alloy Steel Balls
Dimensions
Diameter | 5/16 in |
Dia. Tolerance | +/-0.0001 in |
Outside Diameter | 5/16 in |
Outside Diameter Tolerance | +/-0.0001 in |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 2.052 g |
Material | Alloy Steel |
Min. Crush Load | 6,875 lb |
Alloy Type | 52100 |
Rockwell Hardness | C60 to C67 |
Grade | 25 |
Application | Automotive |
Item | 52100 Alloy Steel Ball |
Ball Weight | 2.052 g |
Machinability | Not Rated |
Standards | AISI E52100 |
System of Measurement | Inch |
Material Grade | 52100 |
Shape | Ball |
Heat Treatable | Yes |
Heat Treatment | Tempered |
Mechanical Finish | Polished |
Ball Bearing Grade | 25 |
Brinell Hardness | 654 |
Description
52100 Alloy Steel Ball, Material Alloy Steel, Material Grade 52100, Ball Bearing Grade 25, Ball Weight 2.052 g, Outside Diameter 5/16 in, Rockwell Hardness C60 to C67, Mechanical Finish Polished, Machinability Not Rated, Standards AISI E52100, Outside Diameter Tolerance +/-0.0001 in, Brinell Hardness 654, Application Automotive, Heat Treatable Yes, Heat Treatment Tempered, Shape Ball, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cork Sheet, Underlayment, 2.5mm T, 24x36 In (4NLW4)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.70075 in Overall Width, Style: Trim with a Top Bulb (4100B3X3/32A-100)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 36"x12", 70A (BULK-RS-E70MIL-14)
- ONLINEMETALS 3" Nom. Schedule 10 Aluminum Pipe 6063-T6-Extruded (24867)
- ZORO SELECT Precision Ball, Steel, 10.00mm Dia, PK50 (HC03937025XXXMM)
- ZORO SELECT Precision Ball, Steel, 5.00mm Dia, PK100 (HC01968525XXXMM)
- ZORO SELECT Precision Ball, Chrome, 9/64In, Pk100 (4RJF5)
- ZORO SELECT Precision Ball, Chrome, 1/16In, Pk100 (HC00625025)
- ZORO SELECT Precision Ball, Chrome, 7/32In, Pk100 (4RJF8)
- ZORO SELECT Precision Ball, Steel, 20.00mm Dia, PK5 (HC07874025XXXMM)
- Zoro Select Alloy Steel Balls