Shop All Alloy Steel Balls
Zoro Select
Precision Ball, Chrome, 3/4 In, PK5
Mfr # 4RJG9
Zoro # G2649674
product price: $21.55
/pk 5, $4.31/ea
Not eligible for select promotions
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Weight 28.35 g
- Material Alloy Steel
- Min. Crush Load 36,000 lb
- Alloy Type 52100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4RJG9
- Zoro # G2649674
- Country of Origin China
- Category Alloy Steel Balls
Dimensions
Diameter | 3/4 in |
Dia. Tolerance | +/-0.0001 in |
Outside Diameter | 3/4 in |
Outside Diameter Tolerance | +/-0.0001 in |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 28.35 g |
Material | Alloy Steel |
Min. Crush Load | 36,000 lb |
Alloy Type | 52100 |
Rockwell Hardness | C60 to C67 |
Grade | 25 |
Item | 52100 Alloy Steel Ball |
Application | Automotive |
Mechanical Finish | Polished |
Ball Weight | 28.35 g |
Material Grade | 52100 |
Heat Treatable | Yes |
Ball Bearing Grade | 25 |
System of Measurement | Inch |
Brinell Hardness | 654 |
Shape | Ball |
Machinability | Not Rated |
Heat Treatment | Tempered |
Standards | AISI E52100 |
Description
52100 Alloy Steel Ball, Material Alloy Steel, Material Grade 52100, Ball Bearing Grade 25, Ball Weight 28.35 g, Outside Diameter 3/4 in, Rockwell Hardness C60 to C67, Mechanical Finish Polished, Machinability Not Rated, Standards AISI E52100, Outside Diameter Tolerance +/-0.0001 in, Brinell Hardness 654, Application Automotive, Heat Treatable Yes, Heat Treatment Tempered, Shape Ball, System of Measurement Inch, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fastener, Beam Flange, 1/8 to 1/4 In, PK25 (5RMD2)
- E. JAMES Rubber Cord, Neoprene, 5/16 In Dia, 10 Ft (CSNEO-5/16-10)
- RANDALL 1 1/4In. PLASTIC ANGLE (6 FT P-654)
- ZORO SELECT Aluminum Rectangle Bar, 1.25 in Over. W (1135_48_0)
- ZORO SELECT Precision Ball, Chrome, 5/8 In, PK10 (4RJG8)
- ZORO SELECT Precision Ball, Chrome, 11/32In, Pk50 (4RJG3)
- ZORO SELECT Precision Ball, Steel, 5.00mm Dia, PK100 (HC01968525XXXMM)
- ZORO SELECT Precision Ball, Chrome, 9/32In, Pk100 (4RJG1)
- ZORO SELECT Precision Ball, Chrome, 3/16In, Pk100 (4RJF7)
- ZORO SELECT Precision Ball, Chrome, 1 In, PK2 (4RJH1)
- ZORO SELECT Precision Ball, Steel, 8.00mm Dia, PK100 (HC03149625XXXMM)
- Zoro Select Alloy Steel Balls