Shop All Alloy Steel Balls
Zoro Select
Precision Ball, Chrome, 3/32In, Pk100
Mfr # 4RJF3
Zoro # G3407923
Not eligible for select promotions
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/32 in
- Weight 0.055 g
- Material Alloy Steel
- Min. Crush Load 618 lb
- Alloy Type 52100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4RJF3
- Zoro # G3407923
- Country of Origin India
- Category Alloy Steel Balls
Dimensions
Diameter | 3/32 in |
Dia. Tolerance | +/-0.0001 in |
Outside Diameter | 3/32 in |
Outside Diameter Tolerance | +/-0.0001 in |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 0.055 g |
Material | Alloy Steel |
Min. Crush Load | 618 lb |
Alloy Type | 52100 |
Rockwell Hardness | C60 to C67 |
Grade | 25 |
Application | Automotive |
Item | 52100 Alloy Steel Ball |
Shape | Ball |
Material Grade | 52100 |
Machinability | Not Rated |
Brinell Hardness | 654 |
Ball Bearing Grade | 25 |
Heat Treatable | Yes |
Standards | AISI E52100 |
Ball Weight | 0.055 g |
Heat Treatment | Tempered |
System of Measurement | Inch |
Mechanical Finish | Polished |
Description
52100 Alloy Steel Ball, Material Alloy Steel, Material Grade 52100, Ball Bearing Grade 25, Ball Weight 0.055 g, Outside Diameter 3/32 in, Rockwell Hardness C60 to C67, Mechanical Finish Polished, Machinability Not Rated, Standards AISI E52100, Outside Diameter Tolerance +/-0.0001 in, Brinell Hardness 654, Application Automotive, Heat Treatable Yes, Heat Treatment Tempered, Shape Ball, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, Stl, 0.0200x1 ID, PK10 (24213)
- ZORO SELECT Carbon Steel Rod, 36 in L, 13/16 in Dia. (18R.812-36)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Aluminum T-Bar 6061-T6-Extruded (7018)
- STEELWORKS Boltmaster 11676 0.19 x 2 x 36 in. Flat Steel Bar (134581)
- ZORO SELECT Precision Ball, Steel, 20.00mm Dia, PK5 (HC07874025XXXMM)
- ZORO SELECT Precision Ball, Chrome, 5/32In, Pk100 (4RJF6)
- ZORO SELECT Precision Ball, Steel, 4.00mm Dia, PK100 (HC01574825XXXMM)
- ZORO SELECT Precision Ball, Chrome, 5/16In, Pk100 (4RJG2)
- ZORO SELECT Precision Ball, Chrome, 3/4 In, PK5 (4RJG9)
- ZORO SELECT Precision Ball, Chrome, 1 In, PK2 (4RJH1)
- ZORO SELECT Precision Ball, Chrome, 1/4 In, Pk100 (4RJF9)
- Zoro Select Alloy Steel Balls