Shop All Alloy Steel Balls
Zoro Select
Precision Ball, Chrome, 3/16In, Pk100
Mfr # 4RJF7
Zoro # G1579094
original price:
$8.65
15% off
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 3/16 in
- Weight 0.445 g
- Material Alloy Steel
- Min. Crush Load 2,475 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4RJF7
- Zoro # G1579094
- Country of Origin India
- Category Alloy Steel Balls
Dimensions
Diameter | 3/16 in |
Dia. Tolerance | +/-0.0001 in |
Outside Diameter Tolerance | +/-0.0001 in |
Outside Diameter | 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 0.445 g |
Material | Alloy Steel |
Min. Crush Load | 2,475 lb |
Alloy Type | 52100 |
Rockwell Hardness | C60 to C67 |
Grade | 25 |
Application | Automotive |
Item | 52100 Alloy Steel Ball |
System of Measurement | Inch |
Ball Weight | 0.445 g |
Shape | Ball |
Mechanical Finish | Polished |
Heat Treatable | Yes |
Standards | AISI E52100 |
Material Grade | 52100 |
Machinability | Not Rated |
Ball Bearing Grade | 25 |
Heat Treatment | Tempered |
Brinell Hardness | 654 |
Description
52100 Alloy Steel Ball, Material Alloy Steel, Material Grade 52100, Ball Bearing Grade 25, Ball Weight 0.445 g, Outside Diameter 3/16 in, Rockwell Hardness C60 to C67, Mechanical Finish Polished, Machinability Not Rated, Standards AISI E52100, Outside Diameter Tolerance +/-0.0001 in, Brinell Hardness 654, Application Automotive, Heat Treatable Yes, Heat Treatment Tempered, Shape Ball, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (1209_24_0)
- USA INDUSTRIALS Neoprene Rubber Sheet - 70A - 3/8" Thick x 18" Wide x 36" Long (BULK-RS-N70-653)
- ZORO SELECT Rod, Steel, 1018, 3/4 In Dia x 1 Ft L (2HJF8)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 2 in W (18S2-24)
- ZORO SELECT Precision Ball, Steel, 11.00mm Dia, PK50 (HC04330725XXXMM)
- ZORO SELECT Precision Ball, Steel, 20.00mm Dia, PK5 (HC07874025XXXMM)
- ZORO SELECT Precision Ball, Chrome, 9/64In, Pk100 (4RJF5)
- ZORO SELECT Precision Ball, Steel, 4.00mm Dia, PK100 (HC01574825XXXMM)
- ZORO SELECT Precision Ball, Steel, 1.50mm Dia, PK100 (HC00590625XXXMM)
- ZORO SELECT Precision Ball, Steel, 12.00mm Dia, PK25 (HC04724425XXXMM)
- ZORO SELECT Precision Ball, Steel, 6.00mm Dia, PK100 (HC02362225XXXMM)
- Zoro Select Alloy Steel Balls