Shop All Alloy Steel Balls
Zoro Select
Precision Ball, Chrome, 1/8In, PK100
Mfr # 4RJF4
Zoro # G3270811
original price:
$8.19
15% off
new price: $6.95
/pk 100, $0.07/ea
Not eligible for select promotions
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8 in
- Weight 0.131 g
- Material Alloy Steel
- Min. Crush Load 1,100 lb
- Alloy Type 52100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4RJF4
- Zoro # G3270811
- Country of Origin India
- Category Alloy Steel Balls
Dimensions
Diameter | 1/8 in |
Dia. Tolerance | +/-0.0001 in |
Outside Diameter | 1/8 in |
Outside Diameter Tolerance | +/-0.0001 in |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 0.131 g |
Material | Alloy Steel |
Min. Crush Load | 1,100 lb |
Alloy Type | 52100 |
Rockwell Hardness | C60 to C67 |
Grade | 25 |
Application | Automotive |
Item | 52100 Alloy Steel Ball |
Heat Treatable | Yes |
System of Measurement | Inch |
Machinability | Not Rated |
Ball Weight | 0.131 g |
Shape | Ball |
Mechanical Finish | Polished |
Standards | AISI E52100 |
Ball Bearing Grade | 25 |
Material Grade | 52100 |
Heat Treatment | Tempered |
Brinell Hardness | 654 |
Description
52100 Alloy Steel Ball, Material Alloy Steel, Material Grade 52100, Ball Bearing Grade 25, Ball Weight 0.131 g, Outside Diameter 1/8 in, Rockwell Hardness C60 to C67, Mechanical Finish Polished, Machinability Not Rated, Standards AISI E52100, Outside Diameter Tolerance +/-0.0001 in, Brinell Hardness 654, Application Automotive, Heat Treatable Yes, Heat Treatment Tempered, Shape Ball, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Sheet, 30A, 36"x24"x0.25 (BULK-RS-S30-99)
- ZORO SELECT Rod, SS, 303, 1 In Dia x 1 Ft L (2EWZ7)
- ONLINEMETALS 0.1875" OD x 0.049" Wall x 0.0895" ID Brass Round Tube-H58 Seamless (4375)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Black (1001311)
- ZORO SELECT Precision Ball, Chrome, 9/32In, Pk100 (4RJG1)
- ZORO SELECT Precision Ball, Chrome, 11/32In, Pk50 (4RJG3)
- ZORO SELECT Precision Ball, Chrome, 3/4 In, PK5 (4RJG9)
- ZORO SELECT Precision Ball, Chrome, 3/16In, Pk100 (4RJF7)
- ZORO SELECT Precision Ball, Steel, 8.00mm Dia, PK100 (HC03149625XXXMM)
- ZORO SELECT Precision Ball, Chrome, 5/16In, Pk100 (4RJG2)
- ZORO SELECT Precision Ball, Steel, 20.00mm Dia, PK5 (HC07874025XXXMM)
- Zoro Select Alloy Steel Balls