Shop All Alloy Steel Balls
Zoro Select
Precision Ball, Chrome, 1/4 In, Pk100
Mfr # 4RJF9
Zoro # G0585304
product price: $14.19
/pk 100, $0.14/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 1/4 in
- Weight 1.05 g
- Material Alloy Steel
- Min. Crush Load 4,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4RJF9
- Zoro # G0585304
- Country of Origin India
- Category Alloy Steel Balls
Dimensions
Diameter | 1/4 in |
Dia. Tolerance | +/-0.0001 in |
Outside Diameter | 1/4 in |
Outside Diameter Tolerance | +/-0.0001 in |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 1.05 g |
Material | Alloy Steel |
Min. Crush Load | 4,400 lb |
Alloy Type | 52100 |
Rockwell Hardness | C60 to C67 |
Grade | 25 |
Application | Automotive |
Item | 52100 Alloy Steel Ball |
Ball Weight | 1.05 g |
Brinell Hardness | 654 |
Heat Treatable | Yes |
System of Measurement | Inch |
Heat Treatment | Tempered |
Mechanical Finish | Polished |
Ball Bearing Grade | 25 |
Standards | AISI E52100 |
Machinability | Not Rated |
Shape | Ball |
Material Grade | 52100 |
Description
52100 Alloy Steel Ball, Material Alloy Steel, Material Grade 52100, Ball Bearing Grade 25, Ball Weight 1.05 g, Outside Diameter 1/4 in, Rockwell Hardness C60 to C67, Mechanical Finish Polished, Machinability Not Rated, Standards AISI E52100, Outside Diameter Tolerance +/-0.0001 in, Brinell Hardness 654, Application Automotive, Heat Treatable Yes, Heat Treatment Tempered, Shape Ball, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL EPDM, 0.25" X 6" X 36" 60A, ASTM D2000 BA (31-016-250)
- ZORO SELECT Roll, SBR, 1/8 in. Thick, 10 ft., 70A (BULK-RS-SBR75-102)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.020 Thick, 48 X 48 (SFR4NA.020-48X48)
- ZORO SELECT Slotted Shim Kit 2 x 2", Stainless Steel, 80 PCS (36D713)
- ZORO SELECT Precision Ball, Chrome, 1 In, PK2 (4RJH1)
- ZORO SELECT Precision Ball, Chrome, 3/16In, Pk100 (4RJF7)
- ZORO SELECT Precision Ball, Steel, 8.00mm Dia, PK100 (HC03149625XXXMM)
- ZORO SELECT Precision Ball, Chrome, 7/32In, Pk100 (4RJF8)
- ZORO SELECT Precision Ball, Steel, 10.00mm Dia, PK50 (HC03937025XXXMM)
- ZORO SELECT Precision Ball, Chrome, 9/64In, Pk100 (4RJF5)
- ZORO SELECT Precision Ball, Steel, 1.50mm Dia, PK100 (HC00590625XXXMM)
- Zoro Select Alloy Steel Balls