Shop All Alloy Steel Balls
Zoro Select
Precision Ball, Chrome, 11/32In, Pk50
Mfr # 4RJG3
Zoro # G2960447
product price: $11.65
/pk 50, $0.23/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 11/32 in
- Weight 2.732 g
- Material Alloy Steel
- Min. Crush Load 8,318 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4RJG3
- Zoro # G2960447
- Country of Origin United States
- Category Alloy Steel Balls
Dimensions
Diameter | 11/32 in |
Dia. Tolerance | +/-0.0001 in |
Outside Diameter Tolerance | +/-0.0001 in |
Outside Diameter | 11/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 2.732 g |
Material | Alloy Steel |
Min. Crush Load | 8,318 lb |
Alloy Type | 52100 |
Rockwell Hardness | C60 to C67 |
Grade | 25 |
Item | 52100 Alloy Steel Ball |
Application | Automotive |
Ball Bearing Grade | 25 |
Standards | AISI E52100 |
Machinability | Not Rated |
Shape | Ball |
Mechanical Finish | Polished |
Heat Treatment | Tempered |
System of Measurement | Inch |
Heat Treatable | Yes |
Ball Weight | 2.732 g |
Brinell Hardness | 654 |
Material Grade | 52100 |
Description
52100 Alloy Steel Ball, Material Alloy Steel, Material Grade 52100, Ball Bearing Grade 25, Ball Weight 2.732 g, Outside Diameter 11/32 in, Rockwell Hardness C60 to C67, Mechanical Finish Polished, Machinability Not Rated, Standards AISI E52100, Outside Diameter Tolerance +/-0.0001 in, Brinell Hardness 654, Application Automotive, Heat Treatable Yes, Heat Treatment Tempered, Shape Ball, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 3 In, 3 Ft (2EYZ6)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X1458BT-25)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.050", Pk10 (MSE050)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0090 In (16415)
- ZORO SELECT Precision Ball, Chrome, 9/64In, Pk100 (4RJF5)
- ZORO SELECT Precision Ball, Steel, 4.00mm Dia, PK100 (HC01574825XXXMM)
- ZORO SELECT Precision Ball, Chrome, 1/8In, PK100 (4RJF4)
- ZORO SELECT Precision Ball, Chrome, 1/16In, Pk100 (HC00625025)
- ZORO SELECT Precision Ball, Steel, 8.00mm Dia, PK100 (HC03149625XXXMM)
- ZORO SELECT Precision Ball, Steel, 20.00mm Dia, PK5 (HC07874025XXXMM)
- ZORO SELECT Precision Ball, Chrome, 1/2 In, PK25 (4RJG6)
- Zoro Select Alloy Steel Balls