Shop All Alloy Steel Balls
Zoro Select
Precision Ball, Chrome, 1 In, PK2
Mfr # 4RJH1
Zoro # G3477293
product price: $14.79
/pk 2, $7.40/ea
Not eligible for select promotions
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Weight 67.7 g
- Material Alloy Steel
- Min. Crush Load 64,000 lb
- Alloy Type 52100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4RJH1
- Zoro # G3477293
- Country of Origin China
- Category Alloy Steel Balls
Dimensions
Diameter | 1 in |
Dia. Tolerance | +/-0.0001 in |
Outside Diameter | 1 in |
Outside Diameter Tolerance | +/-0.0001 in |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 67.7 g |
Material | Alloy Steel |
Min. Crush Load | 64,000 lb |
Alloy Type | 52100 |
Rockwell Hardness | C60 to C67 |
Grade | 25 |
Item | 52100 Alloy Steel Ball |
Application | Automotive |
Standards | AISI E52100 |
Brinell Hardness | 654 |
Heat Treatment | Tempered |
System of Measurement | Inch |
Material Grade | 52100 |
Mechanical Finish | Polished |
Heat Treatable | Yes |
Shape | Ball |
Machinability | Not Rated |
Ball Weight | 67.7 g |
Ball Bearing Grade | 25 |
Description
52100 Alloy Steel Ball, Material Alloy Steel, Material Grade 52100, Ball Bearing Grade 25, Ball Weight 67.7 g, Outside Diameter 1 in, Rockwell Hardness C60 to C67, Mechanical Finish Polished, Machinability Not Rated, Standards AISI E52100, Outside Diameter Tolerance +/-0.0001 in, Brinell Hardness 654, Application Automotive, Heat Treatable Yes, Heat Treatment Tempered, Shape Ball, System of Measurement Inch, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Tube 316, 72 in Overall L (14817_72_0)
- ONLINEMETALS 0.375" Carbon Steel Square Bar A36 Hot Rolled (10275)
- ZORO SELECT Cork Sheet, CR117, 6.0mm Th, 24 x 36 In (4NMG4)
- ZORO SELECT Oil Hard Drill Rod, O1, M, 0.295 In (O1DM6)
- ZORO SELECT Precision Ball, Chrome, 9/32In, Pk100 (4RJG1)
- ZORO SELECT Precision Ball, Chrome, 3/8 In, PK50 (4RJG4)
- ZORO SELECT Precision Ball, Steel, 20.00mm Dia, PK5 (HC07874025XXXMM)
- ZORO SELECT Precision Ball, Chrome, 5/8 In, PK10 (4RJG8)
- ZORO SELECT Precision Ball, Chrome, 3/4 In, PK5 (4RJG9)
- ZORO SELECT Precision Ball, Chrome, 5/16In, Pk100 (4RJG2)
- ZORO SELECT Precision Ball, Chrome, 1/16In, Pk100 (HC00625025)
- Zoro Select Alloy Steel Balls