Shop All Ceramic Balls
Zoro Select
Precision Ball, Ceramic, 7/32In, Pk25
Mfr # 4RJR1
Zoro # G0305383
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7/32 in
- Material Ceramic
- Grade 10
- Vickers Hardness 1,600
- Weight 0.47 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4RJR1
- Zoro # G0305383
- Country of Origin China
- Category Ceramic Balls
Dimensions
Diameter | 7/32 in |
Dia. Tolerance | +/-0.00005 in |
Outside Diameter Tolerance | +/-0.00005 in |
Outside Diameter | 7/32 in |
Details
Material | Ceramic |
Grade | 10 |
Vickers Hardness | 1,600 |
Weight | 0.47 g |
Item | Ceramic Ball |
Standards | ASTM F2094 Class 2 |
Application | Aerospace |
System of Measurement | Inch |
Material Grade | 10 |
Maximum Temperature | 1,800 Degrees F |
Ball Weight | 0.47 g |
Shape | Ball |
Description
Ceramic Ball, Material Ceramic, Material Grade 10, Outside Diameter 7/32 in, Outside Diameter Tolerance +/-0.00005 in, Ball Weight 0.47 g, Vickers Hardness 1,600, Standards ASTM F2094 Class 2, Maximum Temperature 1,800 Degrees F, Application Aerospace, Shape Ball, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 12 in L, 1/2 in Dia. (4793_12_0)
- ZORO SELECT 3/16" 3-Ply Cloth Inserted Neoprene Rubber Sheet, 24"x12", Black, 60A (BULK-RS-NFR70-314)
- ADFORS Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.011 in Wire Dia, Gray (FCS8871-M)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 36"x5 ft., Black, 40A (BULK-RS-H40-328)
- ZORO SELECT Precision Ball, Ceramic, 1mm, PK50 (4RJP4)
- ZORO SELECT Precision Ball, Ceramic, 1/2 In, Pk10 (4RJR4)
- Zoro Select Ceramic Balls