Shop All Ceramic Balls
Zoro Select
Precision Ball, Ceramic, 3/32In, Pk50
Mfr # 4RJP6
Zoro # G1366915
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/32 in
- Material Ceramic
- Grade 10
- Vickers Hardness 1,600
- Weight 0.037 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4RJP6
- Zoro # G1366915
- Country of Origin China
- Category Ceramic Balls
Dimensions
Diameter | 3/32 in |
Dia. Tolerance | +/-0.00005 in |
Outside Diameter Tolerance | +/-0.00005 in |
Outside Diameter | 3/32 in |
Details
Material | Ceramic |
Grade | 10 |
Vickers Hardness | 1,600 |
Weight | 0.037 g |
Item | Ceramic Ball |
Standards | ASTM F2094 Class 2 |
Application | Aerospace |
Material Grade | 10 |
Ball Weight | 0.037 g |
Maximum Temperature | 1,800 Degrees F |
System of Measurement | Inch |
Shape | Ball |
Description
Ceramic Ball, Material Ceramic, Material Grade 10, Outside Diameter 3/32 in, Outside Diameter Tolerance +/-0.00005 in, Ball Weight 0.037 g, Vickers Hardness 1,600, Standards ASTM F2094 Class 2, Maximum Temperature 1,800 Degrees F, Application Aerospace, Shape Ball, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1/2" W (BULK-RS-N50-88)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 0.236" Thick (1UNW8)
- ZORO SELECT Rod, Cast Iron, CL 40, 3 In Dia x 1 Ft L (2JGE5)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1 x 60 In (2FJG5)
- ZORO SELECT Precision Ball, Ceramic, 1/2 In, Pk10 (4RJR4)
- ZORO SELECT Precision Ball, Ceramic, 1mm, PK50 (4RJP4)
- Zoro Select Ceramic Balls