Shop All Ceramic Balls
Zoro Select
Precision Ball, Ceramic, 1/2 In, Pk10
Mfr # 4RJR4
Zoro # G1448535
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 1/2 in
- Material Ceramic
- Grade 10
- Vickers Hardness 1,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4RJR4
- Zoro # G1448535
- Country of Origin China
- Category Ceramic Balls
Dimensions
Diameter | 1/2 in |
Dia. Tolerance | +/-0.00005 in |
Outside Diameter | 1/2 in |
Outside Diameter Tolerance | +/-0.00005 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Ceramic |
Grade | 10 |
Vickers Hardness | 1,600 |
Weight | 5.641 g |
Item | Ceramic Ball |
Standards | ASTM F2094 Class 2 |
Application | Aerospace |
Maximum Temperature | 1,800 Degrees F |
System of Measurement | Inch |
Ball Weight | 5.641 g |
Shape | Ball |
Material Grade | 10 |
Description
Ceramic Ball, Material Ceramic, Material Grade 10, Outside Diameter 1/2 in, Outside Diameter Tolerance +/-0.00005 in, Ball Weight 5.641 g, Vickers Hardness 1,600, Standards ASTM F2094 Class 2, Maximum Temperature 1,800 Degrees F, Application Aerospace, Shape Ball, System of Measurement Inch, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 48" L x 8" W x 3/8" Thick (BULK-PS-UHMW-395)
- ADFORS Door and Window Screen, Aluminum, 48 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9335-M)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-BHS70-23)
- ONLINEMETALS 3" x 3" x 0.25" Aluminum Angle 6063-T52 Extruded Architectural (19820)
- ZORO SELECT Precision Ball, Ceramic, 1mm, PK50 (4RJP4)
- Zoro Select Ceramic Balls