Shop All Ceramic Balls
Zoro Select
Precision Ball, Ceramic, 1/16In, Pk50
Mfr # 4RJP5
Zoro # G0320047
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/16 in
- Material Ceramic
- Grade 10
- Vickers Hardness 1,600
- Weight 0.011 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4RJP5
- Zoro # G0320047
- Country of Origin China
- Category Ceramic Balls
Dimensions
Diameter | 1/16 in |
Dia. Tolerance | +/-0.00005 in |
Outside Diameter | 1/16 in |
Outside Diameter Tolerance | +/-0.00005 in |
Details
Material | Ceramic |
Grade | 10 |
Vickers Hardness | 1,600 |
Weight | 0.011 g |
Item | Ceramic Ball |
Standards | ASTM F2094 Class 2 |
Application | Aerospace |
System of Measurement | Inch |
Maximum Temperature | 1,800 Degrees F |
Shape | Ball |
Ball Weight | 0.011 g |
Material Grade | 10 |
Description
Ceramic Ball, Material Ceramic, Material Grade 10, Outside Diameter 1/16 in, Outside Diameter Tolerance +/-0.00005 in, Ball Weight 0.011 g, Vickers Hardness 1,600, Standards ASTM F2094 Class 2, Maximum Temperature 1,800 Degrees F, Application Aerospace, Shape Ball, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.093" Thick (BULK-PS-PC-578)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 1 ft L x 1 ft W x 1-1/2 in Thick (BULK-PS-UHMW-69)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 1/8" Dia. (2XPT9)
- ZORO SELECT Rubber Strip, SBR, 1/2"Thick, 36"x2", 70A (BULK-RS-SBR75-136)
- ZORO SELECT Precision Ball, Ceramic, 1mm, PK50 (4RJP4)
- ZORO SELECT Precision Ball, Ceramic, 1/2 In, Pk10 (4RJR4)
- Zoro Select Ceramic Balls