Shop All Stainless Steel Balls
Zoro Select
Precision Ball, 440CSS, 1/4 In, Pk100
Mfr # 4RJJ1
Zoro # G3076972
Not eligible for select promotions
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 440C
- Grade 25
- Diameter 1/4 in
- Dia. Tolerance +/-0.0001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4RJJ1
- Zoro # G3076972
- Country of Origin China
- Category Stainless Steel Balls
Dimensions
Diameter | 1/4 in |
Dia. Tolerance | +/-0.0001 in |
Outside Diameter | 1/4 in |
Outside Diameter Tolerance | +/-0.0001 in |
Description
Stainless Steel Ball 440C, Stainless Steel, 440C, Round, Ball Bearing Grade 25, Outside Diameter 1/4 in, Outside Diameter Tolerance +/-0.0001 in, Fabrication Cold Finished, Heat Treatment Through Hardened, Heat Treatable Yes, Mechanical Finish Polished, Not Applicable Brinell Hardness, C58 to C65 Rockwell Hardness, Includes Material Certificate Yes, Standards ANSI/ABMA, Minimum Temperature -300 Degrees F, Maximum Temperature 1,200 Degrees F, Appearance Mirror-Like
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.250" Thick (1ZAL8)
- E. JAMES Sheet Rubber, 3/16, 6" X 5ft Neo Commercial 60 (6060-3/16X6X5)
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878910)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 6 in L. (18003_6_0)
- ZORO SELECT Precision Ball, 302SS, 3/16 In, Pk100 (4RJK6)
- ZORO SELECT Precision Ball, 440CSS, 5/32In, Pk100 (4RJH7)
- ZORO SELECT Precision Ball, 440CSS, 3/16In, Pk100 (4RJH8)
- ZORO SELECT Precision Ball, 302SS, 3/32 In, Pk100 (4RJK3)
- ZORO SELECT Precision Ball, 302SS, 1/8 In, PK100 (4RJK4)
- ZORO SELECT Plastic Ball Stock, 1/4" dia., PK100 (BULK-PB-AC-7)
- ZORO SELECT Precision Ball, 440CSS, 1 In, PK2 (4RJK2)
- Zoro Select Stainless Steel Balls