Shop All Stainless Steel Balls
Zoro Select
Precision Ball, 440CSS, 11/32In, Pk50
Mfr # 4RJJ4
Zoro # G2784844
product price: $64.55
/pk 50, $1.29/ea
Not eligible for select promotions
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 440C
- Grade 25
- Diameter 11/32 in
- Dia. Tolerance +/-0.0001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4RJJ4
- Zoro # G2784844
- Country of Origin United States
- Category Stainless Steel Balls
Dimensions
Diameter | 11/32 in |
Dia. Tolerance | +/-0.0001 in |
Outside Diameter Tolerance | +/-0.0001 in |
Outside Diameter | 11/32 in |
Description
Stainless Steel Ball 440C, Stainless Steel, 440C, Round, Ball Bearing Grade 25, Outside Diameter 11/32 in, Outside Diameter Tolerance +/-0.0001 in, Fabrication Cold Finished, Heat Treatment Through Hardened, Heat Treatable Yes, Mechanical Finish Polished, Not Applicable Brinell Hardness, C58 to C65 Rockwell Hardness, Includes Material Certificate Yes, Standards ANSI/ABMA, Minimum Temperature -300 Degrees F, Maximum Temperature 1,200 Degrees F, Appearance Mirror-Like
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, EPDM, 1/8 in. Thick, 10 ft., 60A (BULK-RS-E60-206)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 1/16" Thick (BULK-PS-CAC-2)
- STEELWORKS Diamond Plate Alm 24X24 (11255)
- TRIM-LOK Locking Gasket, 200 ft L, Single Piece (LK1663-200)
- ZORO SELECT Precision Ball, 302SS, 1/4 In, PK100 (4RJK8)
- ZORO SELECT Precision Ball, 302SS, 1/8 In, PK100 (4RJK4)
- ZORO SELECT Precision Ball, 302SS, 3/16 In, Pk100 (4RJK6)
- ZORO SELECT Precision Ball, 440CSS, 5/64In, Pk100 (4RJH3)
- ZORO SELECT Precision Ball, 440CSS, 9/64In, Pk100 (4RJH6)
- ZORO SELECT Precision Ball, 440CSS, 3/4 In, PK5 (4RJK1)
- ZORO SELECT Plastic Ball Stock, 1/2" dia., PK50 (BULK-PB-AC-11)
- Zoro Select Stainless Steel Balls