Shop All Stainless Steel Balls
Zoro Select
Precision Ball, 440CSS, 1 In, PK2
Mfr # 4RJK2
Zoro # G1505603
product price: $35.85
/pk 2, $17.93/ea
Not eligible for select promotions
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 440C
- Grade 25
- Diameter 1 in
- Dia. Tolerance +/-0.0001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4RJK2
- Zoro # G1505603
- Country of Origin China
- Category Stainless Steel Balls
Dimensions
Diameter | 1 in |
Dia. Tolerance | +/-0.0001 in |
Outside Diameter | 1 in |
Outside Diameter Tolerance | +/-0.0001 in |
Description
Stainless Steel Ball 440C, Stainless Steel, 440C, Round, Ball Bearing Grade 25, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.0001 in, Fabrication Cold Finished, Heat Treatment Through Hardened, Heat Treatable Yes, Mechanical Finish Polished, Not Applicable Brinell Hardness, C58 to C65 Rockwell Hardness, Includes Material Certificate Yes, Standards ANSI/ABMA, Minimum Temperature -300 Degrees F, Maximum Temperature 1,200 Degrees F, Appearance Mirror-Like
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Rod, ISO, Natural, 1/4 In Dia x 5 Ft L (870600)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (17823_24_0)
- ZORO SELECT Tool Steel Rod, 18 in L, 3 in Dia. (dcfa2r3-18)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (7960_12_24)
- ZORO SELECT Precision Ball, 316SS, 1/8 In, PK100 (4RJL3)
- ZORO SELECT Plastic Ball Stock, 3/4" dia., PK10 (BULK-PB-AC-13)
- ZORO SELECT Plastic Ball Stock, 1-1/2" dia. (BULK-PB-AC-17)
- ZORO SELECT Precision Ball, 302SS, 3/16 In, Pk100 (4RJK6)
- ZORO SELECT Plastic Ball Stock, 3/8" dia., PK100 (BULK-PB-AC-9)
- ZORO SELECT Plastic Ball Stock, 3/8" dia., PK100 (BULK-PB-PP-9)
- ZORO SELECT Precision Ball, 440CSS, 5/64In, Pk100 (4RJH3)
- Zoro Select Stainless Steel Balls