Shop All Stainless Steel Balls
Zoro Select
Precision Ball, 302SS, 3/32 In, Pk100
Mfr # 4RJK3
Zoro # G1615074
product price: $8.55
/pk 100, $0.09/ea
Not eligible for select promotions
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 302
- Grade 100
- Diameter 3/32 in
- Dia. Tolerance +/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4RJK3
- Zoro # G1615074
- Country of Origin United States
- Category Stainless Steel Balls
Dimensions
Diameter | 3/32 in |
Dia. Tolerance | +/-0.0005 in |
Outside Diameter Tolerance | +/-0.0005 in |
Outside Diameter | 3/32 in |
Description
Stainless Steel Ball 302, Stainless Steel, 302, Round, Ball Bearing Grade 100, Outside Diameter 3/32 in, Outside Diameter Tolerance +/-0.0005 in, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Polished, Not Applicable Brinell Hardness, C25 to C39 Rockwell Hardness, Includes Material Certificate Yes, Standards ANSI/ABMA, Minimum Temperature -300 Degrees F, Maximum Temperature 1,200 Degrees F, Appearance Mirror-Like
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1/8 x 4 In, 6 Ft (61F.125X4-72)
- ONLINEMETALS 0.5" x 3" Stainless Rectangle Bar 304/304L (4437)
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L, 1/4 in Inside Dia, 5/8 in Outside Dia (BULK-PT-PVC-5)
- ZORO SELECT Aluminum Sheet 6061, 18 in Overall L (61p.125x18-18)
- ZORO SELECT Precision Ball, 316SS, 3/8 In, PK25 (4RJL9)
- ZORO SELECT Plastic Ball Stock, 3/4" dia., PK10 (BULK-PB-AC-13)
- ZORO SELECT Plastic Ball Stock, 1/8" dia., PK100 (BULK-PB-NYL-3)
- ZORO SELECT Precision Ball, 440CSS, 3/8 In, PK50 (4RJJ5)
- ZORO SELECT Plastic Ball Stock, 3/4" dia., PK25 (BULK-PB-PP-13)
- ZORO SELECT Precision Ball, 440CSS, 1/4 In, Pk100 (4RJJ1)
- Zoro Select Stainless Steel Balls