Shop All Automotive Polisher Accessories
Zoro Select
Precious Metal Buffing Kit, 2 Piece
Mfr # 12U115
Zoro # G3927131
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 in dia Cushion Sewn Flannel Buffing Wheel and 2 oz Tube Jewelers Rouge Buffing Compound
- Application Precious Metals Buffing Kit For Solid And Plated Gold, Silver And Other Valuable Metals
- Type Buff Kit
- Size 6" Diameter, Cushion Sewn Flannel Buff With 1 Half Tube Jewelers Rouge
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12U115
- Zoro # G3927131
- UPC # 190735384992
- Country of Origin China
- Category Automotive Polisher Accessories
Dimensions
Size | 6" Diameter, Cushion Sewn Flannel Buff With 1 Half Tube Jewelers Rouge |
Details
Item | Precious Metal Buffing Kit |
Includes | 6 in dia Cushion Sewn Flannel Buffing Wheel and 2 oz Tube Jewelers Rouge Buffing Compound |
Application | Precious Metals Buffing Kit For Solid And Plated Gold, Silver And Other Valuable Metals |
Type | Buff Kit |
Shop By | Closeouts |
Accessory Type | Precious Metal Buffing Kit |
Number of Pieces | 2 |
Description
Precious Metal Buffing Kit, Includes 6 in dia Cushion Sewn Flannel Buffing Wheel and 2 oz Tube Jewelers Rouge Buffing Compound, Number of Pieces 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 12-1/32 x 16-1/2 in. (PA2533)
- ESCO EQUIPMENT Jack Stand W/Cushion, 3 tons (10498)
- B/A PRODUCTS CO B/A PRODUCTS CO. Weld-On Grab Hook (B2408W375)
- DONALDSON Elbow, 90 Degree 5 In (127 Mm) Od-Od, P207332 (P207332)
- ZORO SELECT Polishing Pad, 8 In, Foam (12U070)
- ZORO SELECT Polishing Bonnet, 7 In, Wool (12U063)
- ZORO SELECT Polishing Pad, Curved Edge, 7-1/2 In (12U069)
- ZORO SELECT Polishing Bonnet, 7 In, Terry Cloth (12U067)
- ZORO SELECT Compound Pad, 8 In, Foam (12U072)
- ZORO SELECT Polishing Pad, Curved Edge, 7-1/2 In, Wool (12U071)
- FLEX NORTH AMERICA Polishing Pad, 1" Size, Rubber, Yellow (556125)
- Zoro Select Automotive Polisher Accessories