Shop All Topical Ointments, Creams, and Antiseptics
Zoro Select
Pre-Poison Ivy Barrier, Wipes, PK25
Mfr # 83640
Zoro # G6880139
product price: $22.95
/pk 25, $0.92/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Poison Oak and Ivy
- Form - First Aid and Wound Care Wipes
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized Unitized
- Size - First Aid and Wound Care 0.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 83640
- Zoro # G6880139
- UPC # 347682836405
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.5 oz |
Size | 0.5 oz |
Details
Item | Pre-Contact Poison Ivy Barrier |
Application - First Aid and Wound Care | Poison Oak and Ivy |
Item - First Aid and Wound Care | Pre-Poison Ivy Barrier |
Form - First Aid and Wound Care | Wipes |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Unitized | Unitized |
Count - First Aid and Wound Care | 25 |
Standards | NCE Certification, OSHA Compliant |
Formula | Water, Sd Alcohol, Ethyl Alcohol, Propylene Glycol, Hamamelis Virginiana, Polyquaternium-11, Methyl Gluceth-20, Hydroxyethyl Cellulose, Fragrance, Aloe Barbadensis Leaf Juice, Yellow Dye 5, Thymus Serpillum Extract, Quercus Alba Extract, Hypericum Perforatum, Blue Dye 1 |
Product Type | Pre-Contact Barrier |
Unit Package Type | Packet |
Purpose | Poison Ivy, Poison Oak, Poison Sumac |
Active Ingredient | Aloe Barbadensis Leaf Juice, Blue Dye 1, Ethyl Alcohol, Fragrance, Hamamelis Virginiana, Hydroxyethyl Cellulose, Hypericum Perforatum, Methyl Gluceth-20, Polyquaternium-11, Propylene Glycol, Quercus Alba Extract, SD Alcohol, Thymus Serpillum Extract, Water, Yellow Dye 5 |
Format | Wipes |
Number of Units Included | 25 |
Exterior Package Type | Box |
Description
Pre-Contact Poison Ivy Barrier, Active Ingredient Aloe Barbadensis Leaf Juice, Blue Dye 1, Ethyl Alcohol, Fragrance, Hamamelis Virginiana, Hydroxyethyl Cellulose, Hypericum Perforatum, Methyl Gluceth-20, Polyquaternium-11, Propylene Glycol, Quercus Alba Extract, SD Alcohol, Thymus Serpillum Extract, Water, Yellow Dye 5, Format Wipes, Size 0.5 oz, Unit Package Type Packet, Formula Features Not Applicable, Unitized Unitized, Compatible Manufacturer Part Number Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CST Wheelchair Pneumatic Inner Tube With Schrader Valve 24 (32-540)
- INVACARE Stem Wheel Bearing for Invacare (TAGRP265018PK)
- AFS Lowering Device Drape: Blue (5711110)
- NORTH AMERICAN RESCUE Bleeding Control Kit, 88pcs, 8.5x9.25", Clr (80-0938)
- ZORO SELECT Sunscreen, Cream, Bottle, 8.000 oz. (91070)
- ZORO SELECT Cold Spray, Can, 4.000 oz. (9999-3121)
- ZORO SELECT Topical Cleanser, Cream, Bottle, 32.000 oz. (91005)
- ZORO SELECT Hydrocortisone Cream, 0.030 oz., PK144 (21135)
- ZORO SELECT Poison Ivy Cleanser, Lotion, Bottle (84672)
- ZORO SELECT Burn Cream, Cream, Box, Wrapped Packets (90947)
- SWAN 99% Isopropyl Rubbing Alcohol, 1 Gal (1000040547)
- Zoro Select Topical Ointments, Creams, and Antiseptics