Shop All Topical Ointments, Creams, and Antiseptics
Zoro Select
Pre-Poison Ivy Barrier, Gel, Pump Bottle
Mfr # 83670
Zoro # G7259347
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Poison Oak and Ivy
- Form - First Aid and Wound Care Gel
- Package Type - First Aid and Wound Care Pump Bottle
- Unitized Bulk
- Size - First Aid and Wound Care 128 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 83670
- Zoro # G7259347
- UPC # 347682836702
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 128 oz |
Size | 128 oz |
Package Height | 6 in |
Package Length | 6 in |
Package Width | 12 in |
Details
Item | Pre-Contact Poison Ivy Barrier |
Application - First Aid and Wound Care | Poison Oak and Ivy |
Item - First Aid and Wound Care | Pre-Poison Ivy Barrier |
Form - First Aid and Wound Care | Gel |
Package Type - First Aid and Wound Care | Pump Bottle |
Unitized | Bulk |
Count - First Aid and Wound Care | 1 |
Standards | NCE Certification, OSHA Compliant |
Formula | Water, Ethyl Alcohol, Propylene Glycol, Hamamelis Virginiana, Polyquaternium-11, Methyl Gluceth-20, Hydroxyethyl Cellulose, Fragrance, Aloe Barbadensis Leaf Juice, Tartrazine, Thymus Serpillum Extract, Quercus Alba Extract, Hypericum Perforatum, Blue Dye 1 |
Exterior Package Type | Jug |
Active Ingredient | Aloe Barbadensis Leaf Juice, Blue Dye 1, Ethyl Alcohol, Hamamelis Virginiana, Hydroxyethyl Cellulose, Hypericum Perforatum, Methyl Gluceth-20, Polyquaternium-11, Propylene Glycol, Quercus Alba Extract, Tartrazine, Thymus Serpillum Extract, Water |
Purpose | Poison Ivy, Poison Oak, Poison Sumac |
Product Type | Pre-Contact Barrier |
Unit Package Type | Bottle |
Number of Units Included | 1 |
Format | Gel |
Formula Features | Water Based Formula |
Description
Pre-Contact Poison Ivy Barrier, Active Ingredient Aloe Barbadensis Leaf Juice, Blue Dye 1, Ethyl Alcohol, Hamamelis Virginiana, Hydroxyethyl Cellulose, Hypericum Perforatum, Methyl Gluceth-20, Polyquaternium-11, Propylene Glycol, Quercus Alba Extract, Tartrazine, Thymus Serpillum Extract, Water, Format Gel, Size 128 oz, Unit Package Type Bottle, Formula Features Water Based Formula, Unitized Bulk, Compatible Manufacturer Part Number Not Applicable, Purpose Poison Ivy, Poison Oak, Poison Sumac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNKIN Stretcher Bridle Sling (JSA‑300‑X)
- VASELINE Intensive Care Essential Healing Body Lotion, 3.4 oz Squeeze Tube (10305210044484)
- DEFIBTECH AED Soft Black Case (DAC-100)
- TWO TEN INNOVATIONS SM22 Safe T Mate Wheelchair AntiRollback Device, 16 inch to 20 inch Wheel Width (SM2-3)
- ZORO SELECT Blood Clotting Solution, Powder, PK2 (WSO351)
- ZORO SELECT Antibiotics, Ointment, Tube, 0.500 oz. (1184)
- ZORO SELECT Hydrocortisone Cream, 0.030 oz., PK144 (21135)
- ZORO SELECT Hydrocortisone Cream, 0.004 oz. (90945)
- ZORO SELECT Sunscreen, Cream, Bottle, 8.000 oz. (91070)
- ZORO SELECT Burn Cream, Box, Wrapped Packets, PK10 (9999-1201)
- ZORO SELECT Anti-Itch Gel, Cream, Bottle, 6.000 oz. (90953)
- Zoro Select Topical Ointments, Creams, and Antiseptics