Shop All Stamps and Ink Pads
Zoro Select
Pre-Inked Stamp, Received, Red, 1/2 In. H
Mfr # UP3012
Zoro # G3982197
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend RECEIVED
- Stamp Ink Color Red
- Overall Height 2 9/16 in
- Imprint Area Height 1/2 in
- Imprint Area Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UP3012
- Zoro # G3982197
- Country of Origin Unknown
- Category Stamps and Ink Pads
Dimensions
Overall Height | 2 9/16 in |
Imprint Area Height | 1/2 in |
Imprint Area Width | 1 5/8 in |
Overall Width | 2 1/4 in |
Details
Item | Pre-Inked Stamp |
Legend | RECEIVED |
Stamp Ink Color | Red |
Ink Color | Red |
Description
Pre-Inked Stamp, Legend RECEIVED, Stamp Ink Color Red, Imprint Area Height 1/2 in, Imprint Area Width 1 5/8 in, Overall Height 2 9/16 in, Overall Width 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Jumbo Shipping Tags, Pre-Strung, 15 Pt., 7 1/2" x 3 3/4", Manila, 500/Case (G10092)
- XSTAMPER "Entered" Ink Stamp, w/Blank Window, 1/2"x1-5/8", BE Ink (XST1205)
- OKI DATA OKI COMP C810/C830 CYAN (44059111)
- POST-IT Flex Write Surface, 96 in. x 48 in., White (FWS8X4)
- XSTAMPER Specialty Stamp, Pre-Inked "Entered" Ink Stamp, 5/8", RD (XST11418)
- VERTEX Stamp Pad Felt Pad, Black (VE127953)
- CONSOLIDATED STAMP MFG Consolidated Stamp 010180 2000 PLUS Dial-N-Stamp; 12 Phrases; 1.5 x .13 (10180)
- XSTAMPER "File" Pre-inked Stamp, 1/2"x1-5/8" Impression, Red Ink (XST1051)
- HERO ARTS Just for Kids Scented Ink Pad Strawberry/Red, PK6 (CS113)
- IDENTITY GROUP Rubber 11-Message Dial-A-Phrase Stamp, Dater, Conventional, 2 x 3/8 (T2754)
- TRODAT Stamp, 5", 1, PrSelf Ink Dtr, Cst (5001)
- Zoro Select Stamps and Ink Pads