Shop All Stamps and Ink Pads
Zoro Select
Pre-Inked Stamp, Faxed, Red, 1/2 In. H
Mfr # UP3006
Zoro # G3982739
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Faxed
- Stamp Ink Color Red
- Imprint Area Height 1/2 in
- Overall Height 2 9/16 in
- Imprint Area Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UP3006
- Zoro # G3982739
- Country of Origin Unknown
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 1/2 in |
Overall Height | 2 9/16 in |
Imprint Area Width | 1 5/8 in |
Overall Width | 2 1/4 in |
Details
Legend | Faxed |
Item | Pre-Inked Stamp |
Stamp Ink Color | Red |
Ink Color | Red |
Description
Pre-Inked Stamp, Legend Faxed, Stamp Ink Color Red, Imprint Area Height 1/2 in, Imprint Area Width 1 5/8 in, Overall Height 2 9/16 in, Overall Width 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON JONES 74100 4Column Account Book, White (WLJ74104)
- LEARNING RESOURCES Jumbo Dinosaur Floor Puzzle Triceratops (2857)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (AP 101)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 48", Kraft, 15/Bundle (11A699)
- CARTERS Felt Stamp Pad, 4 1/4x2 3/4, Black (21081)
- U.S. STAMP & SIGN U.S. Stamp & Sign Trodat® Self-inking Message/Date Stamp, RECEIVED, 1" x 1-5/8", Blue/Red (E4752)
- COSCO ACCU-STAMP 2 Shutter PAID 2 Color (038913)
- 2000 PLUS Replacement Ink Pad, Blue (65472)
- COSCO ACCU-STAMP 2 Shutter POSTED 2 Color (038914)
- XSTAMPER Line Daters, Prints Month/Date/Year, Large, 1"x5/32", BK (XST52112)
- SHACHIHATA STAMP, PRE-INKED, VOID, BE (XST1117)
- Zoro Select Stamps and Ink Pads