Shop All Stamps and Ink Pads
Zoro Select
Pre-Inked Stamp, Copy, Blue, 1/2 In. H
Mfr # UP3004
Zoro # G3979668
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Copy
- Stamp Ink Color Blue
- Overall Height 2 9/16 in
- Imprint Area Height 1/2 in
- Imprint Area Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UP3004
- Zoro # G3979668
- Country of Origin Unknown
- Category Stamps and Ink Pads
Dimensions
Overall Height | 2 9/16 in |
Imprint Area Height | 1/2 in |
Imprint Area Width | 1 5/8 in |
Overall Width | 2 1/4 in |
Details
Legend | Copy |
Item | Pre-Inked Stamp |
Stamp Ink Color | Blue |
Ink Color | Blue |
Description
Pre-Inked Stamp, Legend Copy, Stamp Ink Color Blue, Imprint Area Height 1/2 in, Imprint Area Width 1 5/8 in, Overall Height 2 9/16 in, Overall Width 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Toner for Canon 137 Comp Toner 2.4K VL (9435B001AA)
- THE PUPPET CO Baby Dinos Puppet, T-Rex, Green (PC002902)
- TAPE LOGIC Tape Logic® Packing List Envelope, 4" x 6" Resealable, Clear, 1000/Case (RCF46)
- BOX PACKAGING Global Industrial„¢ Reclosable Poly Bags, 9"W x 12"L, 4 Mil, Clear, 1000/Pack (PB3765)
- AVERY Pad, Stamp, Felt, Sz 1, Uninked (21021)
- 2000 PLUS Replacement Ink Pad, Black (65475)
- COSCO Ink Refill, Red/Blue, 0.35 oz., PK2 (038778)
- IDENTITY GROUP Rubber Numberer, Conventional, Type Size 2, Eight Bands (RN028)
- COSCO Replacement Ink Pad, L-60, Black (COS065475)
- XSTAMPER Pad, Ink, Replacment, 40310/40312 (41005)
- XSTAMPER Rotary Stamp, Dater-Received, 1-3/16" Diameter, Red/Blue (XST22602)
- Zoro Select Stamps and Ink Pads