Shop All Thread Insert Tools
Zoro Select
Power Driver, 3/8in Hex
Mfr # 4ZY12
Zoro # G2107034
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size M8 Hex
- Length 2 in
- Application For Installation of Hex Drive Thread Inserts
- Series E-Z Hex
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4ZY12
- Zoro # G2107034
- UPC # 839137000122
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M8 Hex |
Length | 2 in |
Hex Shank Size | 3/8 in |
Compatible Internal Thread Size | 5/16"-18, M8 |
Overall Length | 33/64 in |
Details
Item | Power Driver |
Application | For Installation of Hex Drive Thread Inserts |
Series | E-Z Hex |
Material | Steel |
Product Type | Drive Tool |
Compatible Manufacturer Part Number | 851618-20, 851618-25, 951618-13, 951618-25 |
Compatible with Manufacturer Model Number | 851618-20, 851618-25, 951618-13, 951618-25 |
Compatible with Manufacturer Part Number | 851618-20, 851618-25, 951618-13, 951618-25 |
Compatible with Manufacturer Model Number [NEW] | 851618-20, 851618-25, 951618-13, 951618-25 |
Compatible Manufacturer Model Number | 851618-20, 851618-25, 951618-13, 951618-25 |
Compatible Insert Type | Hex Drive Threaded Inserts, Knife Threaded Inserts, Solid Threaded Inserts |
Features | Install Slotted Inserts without Engaging the Internal Thread |
Compatible Tool Type | Drill Press, Power Drill |
For Use with Mfr. Model Number | 851618-20, 851618-25, 951618-13, 951618-25 |
For Use With Mfr. Model Number | 851618-20, 851618-25, 951618-13, 951618-25 |
Description
Power Driver, Compatible Tool Type Drill Press, Power Drill, Compatible Insert Type Hex Drive Threaded Inserts, Knife Threaded Inserts, Solid Threaded Inserts, Compatible Internal Thread Size 5/16 In.-18, M8, Compatible External Thread Size Not Applicable, Material Steel, Overall Length 33/64 in, Product Type Drive Tool, Compatible with Manufacturer Model Number 851618-20, 851618-25, 951618-13, 951618-25, Features Install Slotted Inserts without Engaging the Internal Thread, Series E-Z Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanical Jaw Puller, 7 ton, 8-3/4 In Rch (23MD29)
- STANLEY Blade, Coping Saw, Pk4 (15-061)
- PROTO 3/8 in Drive Impact Socket 8 mm Size 6 pt Deep Depth, Black Oxide (J7008MHT)
- DRILL AMERICA m17 x 1.5 HSS Plug Tap and 15.50mm HSS 1/2in Shank Drill Bit Kit (POUMS17X1.5)
- ZORO SELECT Insert Install Tool, Prewinder, 1/4-20 (3532-1/4HIP)
- ZORO SELECT Internal thread repair tool with 3-3/4 - 4-1/4" capacity (NES29)
- ZORO SELECT Bushing/Mandrel, 10-24, For 5TUW2/5TUW3 (5PWZ2)
- ZORO SELECT Mandrel, Coarse, 3/8-16, For Use With 5TUW5 (5PWY9)
- ZORO SELECT Insert Install Tool, Prewinder, M2.5 x0.45 (3520-2.50HIP)
- ZORO SELECT Internal thread repair tool with 11/16 - 13/16" capacity (NES23)
- ZORO SELECT Insert Install Tool, Size 5/8 In and M16 (5XA45)
- Zoro Select Fastening Tools