Shop All Thread Insert Tools
Zoro Select
Power Driver, 3/8in Hex
Mfr # 4ZE57
Zoro # G3036555
original price:
$15.58
14% off
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 7/16 in, M12
- Length 2 1/8 in
- Application For Installation of Self Locking or Knife Thread Inserts
- Series E-Z LOK
- Hex Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4ZE57
- Zoro # G3036555
- UPC # 839137000054
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 7/16 in, M12 |
Length | 2 1/8 in |
Hex Shank Size | 3/8 in |
Overall Length | 21/32 in |
Compatible Internal Thread Size | 7/16"-14, 7/16"-20, M12 |
Compatible External Thread Size | 5/8"-11 |
Details
Item | Power Driver |
Application | For Installation of Self Locking or Knife Thread Inserts |
Series | E-Z LOK |
Material | Steel |
Product Type | Drive Tool |
Compatible with Manufacturer Model Number | 329-7 |
Compatible Manufacturer Part Number | 329-7 |
Compatible with Manufacturer Part Number | 329-7 |
Compatible with Manufacturer Model Number [NEW] | 329-7 |
Compatible Manufacturer Model Number | 329-7 |
Features | Install Slotted Inserts without Engaging the Internal Thread |
Compatible Tool Type | Drill Press, Power Drill |
Compatible Insert Type | Hex Drive Threaded Inserts, Knife Threaded Inserts, Solid Threaded Inserts |
For Use with Mfr. Model Number | 329-7 |
For Use With Mfr. Model Number | 329-7 |
Description
Power Driver, Compatible Tool Type Drill Press, Power Drill, Compatible Insert Type Hex Drive Threaded Inserts, Knife Threaded Inserts, Solid Threaded Inserts, Compatible Internal Thread Size 7/16 In.-14, 7/16 In.-20, M12, Compatible External Thread Size 5/8 In.-11, Material Steel, Overall Length 21/32 in, Product Type Drive Tool, Compatible with Grainger Part Number 4ZE22, Compatible with Manufacturer Model Number 329-7, Features Install Slotted Inserts without Engaging the Internal Thread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Reversible Ratcheting Box Wrench Set, 3-Piece (68244)
- WESTWARD Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (5UDL8)
- PERFORMANCE TOOL 48 oz. Hi-Viz Dead Blow Hammer (M7248)
- MITUTOYO Thg/20 Set, Straight (184-304S)
- ZORO SELECT Internal thread repair tool with 3-3/4 - 4-1/4" capacity (NES29)
- ZORO SELECT Head Set, 6-32, 1.50in, SSG-801 (HS-0632)
- ZORO SELECT Insert Install Tool, Prewinder, 2-56 (3532-2GHIP)
- ZORO SELECT Head Set, 10-24 Float Thd, 2.5in, FLEX-5P/S (FL5-HS-1024R)
- ZORO SELECT Head Set, M8, 40mm, SSG-803 (HS-M8)
- ZORO SELECT External thread repair tool with 11/16 - 1-1/2" capacity (NES2)
- BSC PREFERRED Installation Tip for M10 x 1.5 3/8 Size Heat-Set Inserts for Plastics (92160A109)
- Zoro Select Thread Insert Tools