Shop All Thread Insert Tools
Zoro Select
Power Driver, 1/4in Hex
Mfr # 4ZU85
Zoro # G0277383
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Internal Thread Size M5 Hex
- Length 1 3/4 in
- Application For Installation of Hex Drive Thread Inserts
- Series E-Z Hex
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4ZU85
- Zoro # G0277383
- UPC # 839137000108
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M5 Hex |
Length | 1 3/4 in |
Hex Shank Size | 1/4 in |
Compatible Internal Thread Size | #10-24, #10-32 |
Overall Length | 25/64 in |
Details
Item | Power Driver |
Application | For Installation of Hex Drive Thread Inserts |
Series | E-Z Hex |
Material | Steel |
Product Type | Drive Tool |
Compatible with Manufacturer Part Number | 801024-13, 801032-13, 901024-10, 901024-20, 901032-10, 901032-13, 901032-20 |
Compatible Manufacturer Part Number | 801024-13, 801032-13, 901024-10, 901024-20, 901032-10, 901032-13, 901032-20 |
Compatible with Manufacturer Model Number | 801024-13, 801032-13, 901024-10, 901024-20, 901032-10, 901032-13, 901032-20 |
Compatible with Manufacturer Model Number [NEW] | 801024-13, 801032-13, 901024-10, 901024-20, 901032-10, 901032-13, 901032-20 |
Compatible Manufacturer Model Number | 801024-13, 801032-13, 901024-10, 901024-20, 901032-10, 901032-13, 901032-20 |
Compatible Insert Type | Hex Drive Threaded Inserts, Knife Threaded Inserts, Solid Threaded Inserts |
Compatible Tool Type | Drill Press, Power Drill |
Features | Install Slotted Inserts without Engaging the Internal Thread |
For Use with Mfr. Model Number | 801024-13, 801032-13, 901024-10, 901024-20, 901032-10, 901032-13, 901032-20 |
For Use With Mfr. Model Number | 801024-13, 801032-13, 901024-10, 901024-20, 901032-10, 901032-13, 901032-20 |
Description
Power Driver, Compatible Tool Type Drill Press, Power Drill, Compatible Insert Type Hex Drive Threaded Inserts, Knife Threaded Inserts, Solid Threaded Inserts, Compatible Internal Thread Size #10-24, #10-32, Compatible External Thread Size Not Applicable, Material Steel, Overall Length 25/64 in, Product Type Drive Tool, Compatible with Manufacturer Model Number 801024-13, 801032-13, 901024-10, 901024-20, 901032-10, 901032-13, 901032-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Magnesium Hawk w/ProForm H, 8" x 8 (PL260PF)
- SWANSON TOOL Speedlite® Magnetic Post Level (PL001M)
- KNIPEX Replacement Cutting Head for 71 72 760 (71 79 760)
- WESTWARD 1/4 in Drive, 11mm Hex Metric Socket, 6 Points (53YP94)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE55)
- ZORO SELECT Insert Install Tool, KeyLocking, 5/16In, M8 (5XA42)
- ZORO SELECT Insert Install Tool, Prewinder, M6 x 1.0 (3520-6.00HIP)
- ZORO SELECT Insert Install Tool, Prewinder, M3 x 0.5 (3520-3.00HIP)
- ZORO SELECT Insert Install Tool, Prewinder, M4 x 0.7 (3520-4.00HIP)
- ZORO SELECT Head Set, 3/8-16, 2.5in, FLEX-5P/S (FL5-HS-3716)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 8-32 (7551-2)
- Zoro Select Fastening Tools