Shop All Thread Insert Tools
Zoro Select
Power Driver, 1/4in Hex
Mfr # 4ZE55
Zoro # G1866514
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 5/16 in, M8
- Length 2 in
- Application For Installation of Self Locking or Knife Thread Inserts
- Series E-Z LOK
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4ZE55
- Zoro # G1866514
- UPC # 839137000030
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 5/16 in, M8 |
Length | 2 in |
Hex Shank Size | 1/4 in |
Compatible Internal Thread Size | 5/16"-18, 5/16"-24, M8 |
Compatible External Thread Size | 1/2"-13 |
Overall Length | 31/64 in |
Details
Item | Power Driver |
Application | For Installation of Self Locking or Knife Thread Inserts |
Series | E-Z LOK |
Material | Steel |
Product Type | Drive Tool |
Compatible Tool Type | Drill Press, Power Drill |
Features | Install Slotted Inserts without Engaging the Internal Thread |
Compatible Insert Type | Hex Drive Threaded Inserts, Knife Threaded Inserts, Solid Threaded Inserts |
Compatible with Manufacturer Model Number | 329-5 |
Compatible Manufacturer Part Number | 329-5 |
Compatible with Manufacturer Part Number | 329-5 |
Compatible with Manufacturer Model Number [NEW] | 329-5 |
Compatible Manufacturer Model Number | 329-5 |
For Use with Mfr. Model Number | 329-5 |
For Use With Mfr. Model Number | 329-5 |
Description
Power Driver, Compatible Tool Type Drill Press, Power Drill, Compatible Insert Type Hex Drive Threaded Inserts, Knife Threaded Inserts, Solid Threaded Inserts, Compatible Internal Thread Size 5/16 In.-18, 5/16 In.-24, M8, Compatible External Thread Size 1/2 In.-13, Material Steel, Overall Length 31/64 in, Product Type Drive Tool, Compatible with Grainger Part Number 4ZE18, Compatible with Manufacturer Model Number 329-5, Features Install Slotted Inserts without Engaging the Internal Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 18X24 Grade A Black Granite Surface Plate (255135)
- STANLEY Safety Knife Safety Blade, 6 in L (FMHT10369)
- MAYHEW Screwdriver Set, Slotted/Phillips, 3 Pc (37343)
- GREY PNEUMATIC Extension 1" Dr, 5" L, 1 Pieces (2245E)
- ZORO SELECT Mandrel, Coarse, M3, For Use With 5TUW4 (5TUW9)
- ZORO SELECT Head Set, 3/8-16, 2.50 in., DRHT/DLHT (MHS-3716)
- ZORO SELECT Head Set, M10 65mm, DRHT/DLHT (MHS-M10)
- ZORO SELECT Insert Install Tool, Prewinder, 10-32 (3534-10GHIP)
- ZORO SELECT Bushing/Mandrel, 1/4-20, For 5TUW2/5TUW3 (5PWZ4)
- ZORO SELECT Hand Tool, M5, 60mm, RNHT (RNHT-M5)
- RECOIL Key-Locking Insert Installation Tool - #10, M5 (72190)
- Zoro Select Fastening Tools