Shop All Thread Insert Tools
Zoro Select
Power Driver, 1/4in Hex
Mfr # 4ZE51
Zoro # G1778576
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size #6
- Length 1 3/4 in
- Application For Installation of Self Locking or Knife Thread Inserts
- Material Steel
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4ZE51
- Zoro # G1778576
- UPC # 839137000146
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | #6 |
Length | 1 3/4 in |
Hex Shank Size | 1/4 in |
Compatible Internal Thread Size | #6-32 |
Compatible External Thread Size | 1/4"-20 |
Overall Length | 9/32 in |
Details
Item | Power Driver |
Application | For Installation of Self Locking or Knife Thread Inserts |
Material | Steel |
Product Type | Drive Tool |
Features | Install Slotted Inserts without Engaging the Internal Thread |
Compatible Insert Type | Hex Drive Threaded Inserts, Knife Threaded Inserts, Solid Threaded Inserts |
Compatible Tool Type | Drill Press, Power Drill |
Compatible with Manufacturer Model Number | 329-006 |
Compatible with Manufacturer Part Number | 329-006 |
Compatible Manufacturer Part Number | 329-006 |
Compatible with Manufacturer Model Number [NEW] | 329-006 |
Compatible Manufacturer Model Number | 329-006 |
For Use with Mfr. Model Number | 329-006 |
For Use With Mfr. Model Number | 329-006 |
Description
Power Driver, Compatible Tool Type Drill Press, Power Drill, Compatible Insert Type Hex Drive Threaded Inserts, Knife Threaded Inserts, Solid Threaded Inserts, Compatible Internal Thread Size #6-32, Compatible External Thread Size 1/4 In.-20, Material Steel, Overall Length 9/32 in, Product Type Drive Tool, Compatible with Grainger Part Number 4ZB93, Compatible with Manufacturer Model Number 329-006, Features Install Slotted Inserts without Engaging the Internal Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X60, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X60)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1736000)
- XCELITE 11Piece Nutdriver Set Metric Sizes (PS121MMN)
- WESTWARD 21/64" HSS 118 Deg. Jobber Length Drill Bit (4UL59)
- ZORO SELECT Insert Install Tool, Prewinder, M8 x 1.0 (3521-8.00HIP)
- ZORO SELECT Insert Tool, Key Locking, 3/8, 7/16, M10 (5XA43)
- ZORO SELECT Insert Install Tool, Key Locking, 1/4In, M6 (5XA41)
- ZORO SELECT Head Set, 3/8-16, 2.5in, FLEX-5P/S (FL5-HS-3716)
- ZORO SELECT Head Set, 8-32, 1.50in, SSG-801 (HS-0832)
- ZORO SELECT Internal thread repair tool with 1/2 - 5/8" capacity (NES22)
- E-Z LOK M10 Hex Drive Installation Tool for Threaded Inserts (9200)
- Zoro Select Thread Insert Tools