Shop All Thread Insert Tools
Zoro Select
Power Driver, 1/4 In. Hex
Mfr # 4ZU86
Zoro # G1737802
original price:
$17.78
22% off
new price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size M6 Hex
- Length 1 3/4 in
- Application For Installation of Hex Drive Thread Inserts
- Series E-Z Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4ZU86
- Zoro # G1737802
- UPC # 839137000115
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M6 Hex |
Length | 1 3/4 in |
Hex Shank Size | 1/4 in |
Overall Length | 33/64 in |
Compatible Internal Thread Size | 1/4"-20, M6 |
Details
Item | Power Driver |
Application | For Installation of Hex Drive Thread Inserts |
Series | E-Z Hex |
Material | Steel |
Product Type | Drive Tool |
Compatible Tool Type | Drill Press, Power Drill |
Compatible Insert Type | Hex Drive Threaded Inserts, Knife Threaded Inserts, Solid Threaded Inserts |
Features | Install Slotted Inserts without Engaging the Internal Thread |
Compatible with Manufacturer Model Number | 801420-13, 801420-20, 901420-13, 901420-20, 901420-25 |
Compatible Manufacturer Part Number | 801420-13, 801420-20, 901420-13, 901420-20, 901420-25 |
Compatible with Manufacturer Part Number | 801420-13, 801420-20, 901420-13, 901420-20, 901420-25 |
Compatible with Manufacturer Model Number [NEW] | 801420-13, 801420-20, 901420-13, 901420-20, 901420-25 |
Compatible Manufacturer Model Number | 801420-13, 801420-20, 901420-13, 901420-20, 901420-25 |
For Use with Mfr. Model Number | 801420-13, 801420-20, 901420-13, 901420-20, 901420-25 |
For Use With Mfr. Model Number | 801420-13, 801420-20, 901420-13, 901420-20, 901420-25 |
Description
Power Driver, Compatible Tool Type Drill Press, Power Drill, Compatible Insert Type Hex Drive Threaded Inserts, Knife Threaded Inserts, Solid Threaded Inserts, Compatible Internal Thread Size 1/4 In.-20, M6, Compatible External Thread Size Not Applicable, Material Steel, Overall Length 33/64 in, Product Type Drive Tool, Compatible with Manufacturer Model Number 801420-13, 801420-20, 901420-13, 901420-20, 901420-25, Features Install Slotted Inserts without Engaging the Internal Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Inspection Mirror 2" x 3 (900-103)
- DRILL AMERICA #21x6" HSS Aircraft Extension Drill Bit (DWDA/CX621)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 20MM 1887 (C25004)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 5/8-11UNC (342662)
- ZORO SELECT Internal thread repair tool with 5/16 - 7/16" capacity (NES21)
- ZORO SELECT Insert Install Tool, Size 1 In (5XA47)
- ZORO SELECT Hand Tool, 1/4-20, 1/4-28, 2.50in, RNHT (RNHT-25 KIT)
- ZORO SELECT Head Set, M10 65mm, DRHT/DLHT (MHS-M10)
- ZORO SELECT Head Set, M4, 35mm, SSG-801 (HS-M4)
- ZORO SELECT Insert Install Tool, Prewinder, 4-40 (3532-4GHIP)
- E-Z LOK 5/8-11 Hex Drive Installation Tool for Threaded Inserts (500-8)
- Zoro Select Fastening Tools