Shop All Power Cables
Zoro Select
Power Cord, IEC C14, SJT, 3 ft., Blk, 10A, 18/3
Mfr # 5XFT0ID
Zoro # G0437281
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Voltage 125V AC
- Plug Configuration IEC C14
- Connection Type IEC C13
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5XFT0ID
- Zoro # G0437281
- UPC # 190735958797
- Country of Origin Indonesia
- Category Power Cables
Dimensions
Cord Length | 3 ft |
Wire Size | 18 AWG |
Description
Power Cord, Wire Size 18 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type IEC C13, Cord Length 3 ft, Voltage 125V AC, Plug Configuration IEC C14, Max. Amps 10 A, Cord Shape Flat, Temp. Rating -4 Degrees to 221 Degrees F, Trade Designation SJT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 100kA (FS100)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 25A, 600V AC (A6K25R)
- 3M Twist On Wire Connector, 14-6 AWG, PK50, Width: 1.12 in (B/G+BOX)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 15A (20PX10ID)
- ZORO SELECT Power Cord, 5-15P, SJT, 10 ft., Blk, 10A, 18/3 (5XFP2ID)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 10A (20PW99ID)
- ZORO SELECT Power Cord, 5-15P, SJO, 6 ft., Blk, 15A, 14/3 (E3607)
- ZORO SELECT Power Cord, 5-15P, SJT, 15 ft., Blk, 15A, 14/3 (5XFN0ID)
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 10A, 18/3 (5XFP0ID)
- MARINCO MARINCO 5030ARV Power Cord Adapter (M1D-5030ARV)
- Zoro Select Power Cables