Shop All Power Cables
Zoro Select
Power Cord, IEC C14, SJT, 1.5 ft., 10A, 16/3
Mfr # 5XFR4ID
Zoro # G2087373
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 1.5 ft
- Voltage 125V AC
- Plug Configuration IEC C14
- Connection Type IEC C13
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5XFR4ID
- Zoro # G2087373
- UPC # 190735959046
- Country of Origin Indonesia
- Category Power Cables
Dimensions
Cord Length | 1.5 ft |
Wire Size | 16 AWG |
Description
Power Cord, Wire Size 16 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type IEC C13, Cord Length 1.5 ft, Voltage 125V AC, Plug Configuration IEC C14, Max. Amps 10 A, Cord Shape Round, Temp. Rating -4 Degrees to 221 Degrees F, Trade Designation SJT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 4 In. Arm L (ZCKY81)
- POWER FIRST Extra Heavy Duty Cable Tie, 35 in L, 0.35 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (36J178)
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH8001B)
- ZORO SELECT Power Cord, 5-15P, SJT, 1 ft., Blk, 10A, 18/3 (5XFN9ID)
- ZORO SELECT Power Cord, IEC C14, SJT, 1.5 ft., 10A, 18/3 (5XFR9ID)
- ZORO SELECT Power Cord, 5-15P, SJO, 8 ft., Blk, 13A, 16/3 (E3601)
- ZORO SELECT Power Cord, IEC C14, SJT, 15 ft., Blk, 10A, 16/3 (5XFR8ID)
- ZORO SELECT Power Cord, IEC C14, SJT, 6 ft., Blk, 10A, 18/3 (5XFT1ID)
- ZORO SELECT Power Cord, 5-15P, SJO, 8 ft., Blk, 15A, 14/3 (E3603)
- TRIPP LITE Power Cord, 5-15P to C13, 10A, 18AWG, 10ft (P006-010)
- Zoro Select Power Cables