Shop All Power Cables
Zoro Select
Power Cord, 5-15P, SJT, 25 ft., Blk, 13A, 16/3
Mfr # 5XFN8ID
Zoro # G2036097
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25 ft
- Voltage 125V AC
- Plug Configuration NEMA 5-15P
- Connection Type IEC C13
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5XFN8ID
- Zoro # G2036097
- UPC # 190735959022
- Country of Origin Indonesia
- Category Power Cables
Dimensions
Cord Length | 25 ft |
Wire Size | 16 AWG |
Description
Power Cord, Wire Size 16 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type IEC C13, Cord Length 25 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 13 A, Cord Shape Round, Temp. Rating -4 Degrees to 221 Degrees F, Trade Designation SJT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 4.00x4.00x36 (F44G36)
- RACO Liquid Tight Connector, 1/2in., Silver (3702-1)
- REIKU Connector, 1.410 in., Black, Nylon (VPGRB-29N06)
- SIGMA 2 5/16 Electrical Lug, PK50 (2561-60)
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 15A, 14/3 (E3605)
- ZORO SELECT Power Cord, 5-15P, SJT, 1 ft., Blk, 15A, 14/3 (5XFL5ID)
- ZORO SELECT Splitter Power Cord, 5-15P, SJT, 1.2 ft., 15A (5XFT6ID)
- ZORO SELECT Power Cord, 5-15P, SJT, 10 ft., Blk, 15A, 14/3 (5XFL9ID)
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 15A, 14/3 (5XFL7ID)
- ZORO SELECT Power Cord, 5-15P, SJT, 6 ft., Blk, 13A, 16/3 (5XFN5ID)
- HAMMOND 15.5 ft. POWER CORD 20A STRT BLD (1584C15S20)
- Zoro Select Power Cables