Shop All Power Cables
Zoro Select
Power Cord, 5-15P, SJT, 10 ft., Blk, 10A, 18/3
Mfr # 5XFP2ID
Zoro # G0674116
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Voltage 125V AC
- Plug Configuration NEMA 5-15P
- Connection Type IEC C13
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5XFP2ID
- Zoro # G0674116
- UPC # 190735958827
- Country of Origin Indonesia
- Category Power Cables
Dimensions
Cord Length | 10 ft |
Wire Size | 18 AWG |
Nominal Outside Dia. | 0.24 in |
Description
Power Cord, Wire Size 18 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type IEC C13, Cord Length 10 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 10 A, Cord Shape Round, Temp. Rating -4 Degrees to 221 Degrees F, Trade Designation SJT, Nominal Outside Dia. 0.24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Cable Clip, Locking, Gray, PK25 (GL250RT)
- SEACHOICE Heat Shrink Butt Connectors, Blue, 25 Pack (60191)
- RIDGID Kit, Sr-20 + St305 + C Clamp (46918)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (64816901)
- ZORO SELECT Power Cord, 5-15P, SJO, 8 ft., Blk, 15A, 14/3 (E3603)
- ZORO SELECT Power Cord, 5-15P, SJT, 15 ft., Blk, 13A, 16/3 (5XFN7ID)
- ZORO SELECT Splitter Power Cord, 5-15P, SJT, 1.2 ft., 15A (5XFT7ID)
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 18/3 (E3604)
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 13A, 16/3, Standards: cULus (5XFN4ID)
- ZORO SELECT Power Cord, 5-15P, SJT, 25 ft., Blk, 15A, 14/3 (5XFN1ID)
- UNIRISE USA Power Cord C14-C19 15Amp 250V Sjt 14/3 A (PWCD-C14C19-15A-05F-BLK)
- Zoro Select Power Cables