Shop All Power Cables
Zoro Select
Power Cord, 5-15P, SJO, 6 ft., Blk, 13A, 16/3
Mfr # E3606
Zoro # G1086836
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6 ft
- Voltage 125V AC
- Plug Configuration NEMA 5-15P
- Connection Type Blunt Cut
- Jacket Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # E3606
- Zoro # G1086836
- UPC # 190735586136
- Country of Origin China
- Category Power Cables
Dimensions
Cord Length | 6 ft |
Wire Size | 16 AWG |
Nominal Outside Dia. | 0.34 in |
Description
Power Cord, Wire Size 16 AWG, Number of Conductors 3, Jacket Material Rubber, Jacket Color Black, Connection Type Blunt Cut, Cord Length 6 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 13 A, Cord Shape Round, Temp. Rating 32 Degrees to 194 Degrees F, Trade Designation SJO, Nominal Outside Dia. 0.34 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, 22mm (ZB4BV05)
- IFM Proximity Sensor, Inductive, 8mm, NPN, NC, QD (IGS241)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 14 ft. (2146)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (HA4890)
- ZORO SELECT Power Cord, 5-15P, SJT, 15 ft., Blk, 13A, 16/3 (5XFN7ID)
- ZORO SELECT Power Cord, 5-15P, SJT, 1 ft., Blk, 15A, 14/3 (5XFL5ID)
- ZORO SELECT Power Cord, IEC C14, SJT, 6 ft., Blk, 10A, 16/3 (5XFR6ID)
- ZORO SELECT Splitter Power Cord, 5-15P, SJT, 1.2 ft., 15A (5XFT6ID)
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 13A, 16/3 (E3602)
- ZORO SELECT Power Cord, IEC C14, SJT, 10 ft., Blk, 10A, 16/3 (5XFR7ID)
- ZORO SELECT Power Cord, 5-15P, SJT, 6 ft., Blk, 13A, 16/3 (5XFN5ID)
- Zoro Select Power Cables