Shop All Heating Cable Accessories
Zoro Select
Power Connection Kit
Mfr # 13R088
Zoro # G4467556
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 13R074, 13R075, 13R076, 13R077, 13R078, 13R079, 13R080, 13R081, 13R082, 13R083, 13R084, 13R085, 13R086, 13R087
- Includes All Materials Needed for One Hard Wired Power Connection into Standard Junction Box, End Seal
- Standards cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13R088
- Zoro # G4467556
- UPC # 190735390498
- Country of Origin China
- Category Heating Cable Accessories
Details
Item | Permanent Power Connection Kit |
For Use With | 13R074, 13R075, 13R076, 13R077, 13R078, 13R079, 13R080, 13R081, 13R082, 13R083, 13R084, 13R085, 13R086, 13R087 |
Includes | All Materials Needed for One Hard Wired Power Connection into Standard Junction Box, End Seal |
Standards | cULus |
Description
Permanent Power Connection Kit, For Use With 13R074, 13R075, 13R076, 13R077, 13R078, 13R079, 13R080, 13R081, 13R082, 13R083, 13R084, 13R085, 13R086, 13R087, Includes All Materials Needed for One Hard Wired Power Connection into Standard Junction Box, End Seal, Standards cULus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X24X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (16242.8 4PK)
- MUELLER Flare Gasket, Copper (A 00402)
- DAYTON 48" Electric Baseboard Heater, White, 1000W, 120V (3UG78)
- AIR HANDLER 12x20x2 Synthetic Pleated Air Filter, MERV 8 (6B977)
- ZORO SELECT Application Tape (13R091)
- ZORO SELECT Roof Clip, PK50 (13R094)
- ZORO SELECT Downspout Hanger (13R092)
- ZORO SELECT End Seal Kit (13R095)
- ZORO SELECT Splice and Tee Kit (13R090)
- ZORO SELECT Plug In Cord Set, UL listed (453A32)
- DIXON Barbed Tee Splicer, 1/2" (1790808C)
- Zoro Select Heating Cable Accessories