Shop All Screwdriver Bits
Zoro Select
Power Bit, SAE, 1/4", Hex, #2/#2, 2", PK2
Mfr # 906643-PR
Zoro # G2129967
product price: $3.89
/pk 2, $1.95/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips, Robertson Square Recess
- Fastening Tool Tip Size #2/#2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 906643-PR
- Zoro # G2129967
- UPC # 082893268637
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2/#2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | #2/#2 |
Tip Size | #2 x #2 |
Details
Application - Tools | Power |
Bit Style | Phillips, Robertson Square Recess |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Double End |
Fastening Tool Material | S2 Steel |
Finish | zinc |
SAE or Metric | SAE |
For Use With | Phillips Square-Driv Fasteners and PSD products |
Item | Power Bit |
Impact Rated | No |
Material | Steel |
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Robertson Square Recess, Fastening Tool Tip Size #2/#2, Shank Style Hex, Hex Shank Size 1/4 in, Double End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Zinc, Impact Rated No, For Use With Phillips Square-Driv Fasteners and PSD products, Power Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 6" Standard Duty Combination Vise with Swivel Base (746)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 12mm Long Bit, Chrome Finish Socket (D013412)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWC9)
- WIHA ESD TorqueVario-S Micro Bit 24 Pc. Set (28591)
- ZORO SELECT 2X2 3/4X1/4 PHILLIPS POWER BIT PLAIN (27-364)
- ZORO SELECT 3X1 15/16X1/4 POZIDRIV POWER BIT PLAIN (27-382)
- ZORO SELECT 3X1X1/4 PHILLIPS INSERT BIT PLAIN & HARDEN (27-022)
- ZORO SELECT 1X1X1/4 PHIL INSERT BIT-REDUCED PLAIN (27-035)
- ZORO SELECT 25X1X1/4 6 LOBE INSERT BIT PLAIN (37-163)
- ZORO SELECT 0-1X1X1/4 SLOTTED INSERT BIT PLAIN (41-175)
- IRWIN BIT EXPANSIVE 7/8-3"" (45002)
- Zoro Select Screwdriver Bits