Shop All Lab Funnels
Zoro Select
Powder Funnel, 75mm, 24/40 Inner Joint
Mfr # CG-1720-01
Zoro # G5904385
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Powder
- Stem Length - English 1.88 in
- Stem Length - Metric 47.83 mm
- Labware Height - English 4.09 in
- Labware Height - Metric 104 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CG-1720-01
- Zoro # G5904385
- Country of Origin United States
- Category Lab Funnels
Dimensions
Stem Length - English | 1.88 in |
Stem Length - Metric | 47.83 mm |
Labware Height - English | 4.09 in |
Labware Height - Metric | 104 mm |
Stopcock Plug Size | 75mm |
Funnel Top Inside Diameter - Metric | 70.2 mm |
Overall Height - Metric | 104 mm |
Funnel Maximum Outside Diameter - Metric | 75 mm |
Joint Size | 24/40 |
Description
Powder Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 70.2 mm, Laboratory Funnel Type Powder, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Powder Funnel, For Use With Liquids, Solids, Stem Length - Metric 47.83 mm, Funnel Maximum Outside Diameter - Metric 75 mm, Funnel Angle 60 Degrees , Overall Height - Metric 104 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Slide Box, 50 Place, Gray (513077A)
- RPI Deoxyribonucleic Acid Sodium Salt (DNA), 250 MG (D52150-0.25)
- LAB SAFETY SUPPLY Bottles, Polyethylene, PK12 (8TLK1)
- LAXCO Analog Refractometer, Brix, 1in.Wx1 in. H (RHE-B32)
- ZORO SELECT Funnel, Plastic, 60mm Rim, 50mm Stem, PK12 (5PTK5)
- ZORO SELECT Filter Funnel, 40mL, PK50 (OP-6603-12)
- ZORO SELECT Eco Funnel (CG-1759-06)
- ZORO SELECT Separatory Funnel, 250mL, (CG-1742-04)
- ZORO SELECT Funnel, Glass, 60mm Rim, 60mm Stem, PK12 (5YHV8)
- ZORO SELECT Buchner Funnel, 60mL, Coarse Frit (CG-1406-07)
- GLOBE SCIENTIFIC Funnel, 65mm, Pp, PK100 (8304)
- Zoro Select Lab Funnels