Shop All Lab Funnels
Zoro Select
Powder Funnel, 150mm, 24/40 Inner Joint
Mfr # CG-1720-04
Zoro # G5890683
product price: $82.55
/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Powder
- Stem Length - English 1.99 in
- Stem Length - Metric 50.43 mm
- Labware Height - English 6.69 in
- Labware Height - Metric 170 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CG-1720-04
- Zoro # G5890683
- Country of Origin United States
- Category Lab Funnels
Dimensions
Stem Length - English | 1.99 in |
Stem Length - Metric | 50.43 mm |
Labware Height - English | 6.69 in |
Labware Height - Metric | 170 mm |
Stopcock Plug Size | 150mm |
Funnel Maximum Outside Diameter - Metric | 150 mm |
Joint Size | 24/40 |
Overall Height - Metric | 170 mm |
Funnel Top Inside Diameter - Metric | 143 mm |
Description
Powder Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 143 mm, Laboratory Funnel Type Powder, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Funnel, For Use With Liquids, Solids, Stem Length - Metric 50.43 mm, Funnel Maximum Outside Diameter - Metric 150 mm, Funnel Angle 60 Degrees , Overall Height - Metric 170 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hamamatsu L6999-52 (L6999-52 HAMAMATSU)
- VEE GEE Hydrometer, 0.940/1.010 (6602-6)
- SYNTHWARE FLASK, MODIFIED SCHLENK TUBE, 14/20, 25mL, GLASS STOPCOCK. (F901425G)
- DICKEY-JOHN Soil Compaction Tester (155850003ASG1)
- ZORO SELECT Funnel, Glass, 60mm Rim, 60mm Stem, PK12 (5YHV8)
- ZORO SELECT Funnel, 250mL, Clear, 60mm Overall L, PK4 (29049F-250)
- ZORO SELECT Buchner Funnel, 350mL, Coarse Frit (CG-1402-22)
- ZORO SELECT Buchner Funnel, 60mL, Coarse Frit (CG-1406-07)
- ZORO SELECT Funnel, Plastic, 100mm Rim, 75mm Stem, PK12 (5PTK8)
- ZORO SELECT Separatory Funnel, 125mL, (CG-1747-03)
- ROCKER SCIENTIFIC CO LTD MF3 Series Magnetic Filter Funnel with Lid Kit, 300mL, 47mm, 1/Pk (200300-01)
- Zoro Select Lab Funnels