Shop All Fences & Gates
Zoro Select
Poultry Netting, Height 72 In, 50 Ft.
Mfr # 4LVF6
Zoro # G0157464
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 1 in
- Length 50 ft
- Color Silver
- Material Steel
- Gauge 20 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4LVF6
- Zoro # G0157464
- UPC # 190735514276
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 6 ft |
Mesh Size | 1 in |
Length | 50 ft |
Details
Color | Silver |
Material | Steel |
Item | Poultry Netting |
Gauge | 20 ga |
Finish | Galvanized |
Mesh Shape | Hexagon |
Product Type | Poultry Netting |
Description
Poultry Netting, Gauge 20 ga, Height 6 ft, Length 50 ft, Material Steel, Mesh Shape Hexagon, Mesh Size 1 in, Product Type Poultry Netting, Finish Galvanized, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS BLADE-MOWER, XHT, 18", 5/8", NOTCH 18" x2.5" x1" (A-B1SC2801)
- SUN JOE Replacement Bag, for MJ501M/MJ502M (MJ501M-BAG)
- X-JET Proportioner Pack (XPP-Pack)
- BIRD BARRIER Stealth Net, Stone, 1-1/8", 25 x 25 ft. (N2-S110)
- ZORO SELECT Poultry Netting, Height 24 In, 50 Ft. (4LVF2)
- ZORO SELECT Poultry Netting, Height 36 In, 50 Ft. (4LVF3)
- ZORO SELECT Poultry Netting, Height 18 In, 50 Ft. (4LVF1)
- ZORO SELECT Deer Fence, 7 ft. H, 100 ft. L, Square (2A130002)
- ZORO SELECT Fence Screen, 50 ft. L, 6 ft. H, Green (MBT-12-03-0650)
- ZORO SELECT Deer Fence, 10 ft. H, 330 ft. L, Black (60008409)
- ZAREBA Polytape White 656Ft 1/2In (PT656WH-Z)
- Zoro Select Fences & Gates