Shop All Fences & Gates
Zoro Select
Poultry Netting, Height 24 In, 50 Ft.
Mfr # 4LVF7
Zoro # G0157473
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 2 in
- Length 50 ft
- Color Silver
- Material Steel
- Gauge 20 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4LVF7
- Zoro # G0157473
- UPC # 190735514283
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 2 ft |
Mesh Size | 2 in |
Length | 50 ft |
Details
Color | Silver |
Material | Steel |
Item | Poultry Netting |
Gauge | 20 ga |
Mesh Shape | Hexagon |
Finish | Galvanized |
Product Type | Poultry Netting |
Description
Poultry Netting, Gauge 20 ga, Height 2 ft, Length 50 ft, Material Steel, Mesh Shape Hexagon, Mesh Size 2 in, Product Type Poultry Netting, Finish Galvanized, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAID Ant and Roach Killer, 17.5oz Aerosol, Outdoor Fresh, PK12 (660574)
- FIMCO Sprayer 12 V, 2.2 gpm, 100 psi, 45 gal (3PT-45-PRO-4)
- THERMACELL Patio Shield Insect Repellent Device For Mosquitoes (PS1FOREST)
- HYDROFARM-FOXFARM 12QT Ocean Forest Soil (FX14053)
- ZORO SELECT Poultry Netting, Height 36 In, 50 Ft. (4LVF8)
- ZORO SELECT Poultry Netting, Height 72 In, 50 Ft. (4LVG2)
- ZORO SELECT Poultry Netting, Height 48 In, 50 Ft. (4LVF9)
- ZORO SELECT Deer Fence, 10 ft. H, 330 ft. L, Black (60008409)
- ZORO SELECT Hardware Cloth, Height 24 In., 23 Ga. (4LVE3)
- ZORO SELECT Fence Screen, 25 ft. L, 6 ft. H, Black (MTP-95-04-0625)
- PARKER MC CRORY Parker Mc Crory 817 6 Light Electric Fence Tester (145398)
- Zoro Select Fences & Gates