Shop All Picture and Document Frames
This Product is Discontinued
Zoro Select
Poster Frame, Gold, 18 x 24 In. (Discontinued)
Mfr # UVSNAP2418
Zoro # G5842462
This Product is Discontinued
Key Features
- Frame Size 18 in x 24 in
- Frame Material Plastic
- Frame Color Gold
- Mounts Vertically or Horizontally
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UVSNAP2418
- Zoro # G5842462
- UPC # 640024604220
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Frame Size | 18 in x 24 in |
Details
Frame Material | Plastic |
Frame Color | Gold |
Mounts | Vertically or Horizontally |
Item | Poster Frame |
Color | Gold |
Product Type | Poster Frame |
Document Orientation | Landscape or Portrait |
Description
Poster Frame, Frame Size 18 in x 24 in, Frame Material Plastic, Frame Color Gold, Mounts Vertically or Horizontally
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.