Shop All Picture and Document Frames
Zoro Select
Poster Frame, Black, 11 x 14 In.
Mfr # UVSNAP1411 BLACK
Zoro # G8543701
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size 11 in x 14 in
- Frame Material Plastic
- Frame Color Black
- Mounts Vertically or Horizontally
- Overall Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # UVSNAP1411 BLACK
- Zoro # G8543701
- UPC # 640024604343
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Frame Size | 11 in x 14 in |
Overall Height | 14 in |
Overall Width | 11 in |
Details
Frame Material | Plastic |
Frame Color | Black |
Mounts | Vertically or Horizontally |
Item | Poster Frame |
Color | Black |
Product Type | Poster Frame |
Document Orientation | Landscape or Portrait |
Description
Poster Frame, Frame Size 11 in x 14 in, Frame Material Plastic, Window Material Not Applicable, Frame Color Black, Mounts Vertically or Horizontally
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCAGED ERGONOMICS RiseUpElectricStandingDesk60X30"BlackBambooDesktopSitStand, Ruwbk (RUWBK)
- TRADEMARK FINE ART Wyanne 'Are You Sure You Cant Come Out To Play' Canvas Art, 12x19 (ALI18203-C1219GG)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome (I 1071)
- HIRSH 15" W 3 Drawer Desk Pedestal, White (19353)
- ZORO SELECT Poster Frame, Silver, 11 x 14 In. (UVSNAP1411 SILVER)
- ZORO SELECT Poster Frame, Silver, 24 x 36 In. (UVSNAP3624B)
- ZORO SELECT Poster Frame, 24 x 36", Plastic, Silver (UVSNAP3624S)
- SUNSHINE TRADING Sunshine Trading ST-16-7 Handmade Wood Photo Frame - 5 x 7 Inch (ST-16-7)
- ZIRCON StudSensor Edge Picture Kit (65946)
- ELECTRIDUCT HD 9" Mirror and Picture Hanger- w/ Walldog Anchorless Screws (HM-9D)
- BARNWOODUSA Rustic Farmhouse Reclaimed 12x18 Picture Frame (Rustic Red) (840075882848)
- Zoro Select Picture and Document Frames