Shop All Picture and Document Frames
Zoro Select
Poster Frame, 24 x 36", Plastic, Silver
Mfr # UVSNAP3624S
Zoro # G2044207
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size 24 in x 36 in
- Frame Material Plastic
- Mounts Horizontal, Vertical, Wall
- Overall Width 24 in
- Product Type Poster Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UVSNAP3624S
- Zoro # G2044207
- UPC # 672050017705
- Country of Origin United States
- Category Picture and Document Frames
Dimensions
Frame Size | 24 in x 36 in |
Overall Width | 24 in |
Overall Height | 36 in |
Details
Frame Material | Plastic |
Frame Color | Silver |
Mounts | Horizontal, Vertical, Wall |
Item | Poster Frame |
Product Type | Poster Frame |
Document Orientation | Landscape or Portrait |
Description
Poster Frame, Frame Size 24 in x 36 in, Frame Material Plastic, Window Material Not Applicable, Frame Color Silver, Mounts Horizontal, Vertical, Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- HON Leg Post, Adjustable, 1"Dia x 25"-35"H, 4/CT, Platinum 4PK (HONB4LEGT1)
- 5 STAR HOTEL COLLECTION Bath Towel, 30 x 56 In, White, PK12 (7132199)
- SHOPSOL Welding Stool, Height Range 18" to 26", Polyurethane Black (1010303)
- ZORO SELECT Poster Frame, Silver, 24 x 36 In. (UVSNAP3624B)
- ZORO SELECT Poster Frame, Silver, 11 x 14 In. (UVSNAP1411 SILVER)
- ZORO SELECT Poster Frame, Black, 11 x 14 In. (UVSNAP1411 BLACK)
- HASTINGS HOME Hastings Home 8x10 Picture Frame Set - 6 Pack for Gallery Style Photograph Displays, Black (600332RCK)
- AZAR DISPLAYS Clear Acrylic 14'' x 11'' Magnetic U-Frame, 2PK (129948-GS-2PK)
- SUNSHINE TRADING Handmade Wood Photo Frame - 5 x 7 Inch (SU460683)
- PERFECT CASES Perfect Cases PCFRM-D2PM1114 11 x 14 in. Single Diploma Frame with Engraving for Diploma (PCFRM-D2PM1114)
- Zoro Select Picture and Document Frames