Shop All Crowd Control Post & Ropes
Zoro Select
Post, Warning, 41 In H, Yellow, Use
Mfr # 33L677
Zoro # G4988812
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 3 in
- Base Type Dome
- Base Material Polyethylene
- Post Material Polyethylene
- For Use With 2 in Plastic Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33L677
- Zoro # G4988812
- UPC # 190735465714
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 3 in |
Overall Height | 41 3/10 in |
Base Diameter | 15 4/5 in |
Manufacturer Warranty Length | 2 yr |
Details
Item | Barrier Post |
Base Type | Dome |
Base Material | Polyethylene |
Post Material | Polyethylene |
Color | Yellow |
For Use With | 2 in Plastic Chain |
Base Finish | Matte |
Post Finish | Matte |
Material | Polyethylene |
ADA Compliance | No |
Shop By | Closeouts |
Post Color | Yellow |
Base Color | Yellow |
Base Weight | 2 lb |
Compatible Line Manufacturer Part Number | 33L678 |
Fillable | No |
Compatible Line | Chain |
Post Top | Sphere |
Description
Barrier Post, Post Top Sphere, For Use With 2 in Plastic Chain, Compatible Line Chain, Overall Height 41 3/10 in, Post Diameter 3 in, Base Diameter 15 4/5 in, Fillable No, Post Material Polyethylene, Base Type Dome, Base Weight 2 lb, Post Color Yellow, Base Color Yellow, Includes Not Applicable, Product Type Post, ADA Compliance No, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material Polyethylene, Base Finish Matte, Color Yellow, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY High Adhesion Self Lam Vinyl Wire and Cable Lbls 3.75in H x 2in W WT, CL 1000/RL (THT-27-417-1)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZGD-XL)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0535BL)
- IMPACTO Anti-Vibration Gloves, M, Black, PR (TS199M)
- ZORO SELECT Post, Warning, 41 In H, Black/Yellow (33L680)
- ZORO SELECT Collapsible Barrier, 48 In. H (22NY03)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Safety Green Plastic Chain (30014-50)
- ZORO SELECT Medium Duty Stanchion, 40 In. H, PK6 (96401-6)
- ZORO SELECT Stanchion, Post Dia. 2", Yellow (93502)
- ZORO SELECT Barricade Board, 8inH, 96in L, Orange/White (137681)
- MONTOUR LINE Red Plastic Chain, 2 In, 200 Ft. Long (CH-CH-20-RD-200-BX)
- Zoro Select Crowd Control