Shop All Bollards
Zoro Select
Post Sleeve, 8in, Yllw with Rd Stripes
Mfr # 1737YRS
Zoro # G8796225
product price: $91.55
/ea
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Bollard Cover Style Smooth
- Bollard Striping Yes
- For Post Size 8 in dia
- Overall Height 57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1737YRS
- Zoro # G8796225
- UPC # 484410056114
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 8 in dia |
Overall Height | 57 in |
Outside Dia. | 9 3/8 in |
Inside Dia. | 8 7/8 in |
Compatible Bollard Diameter | 8 in |
Manufacturer Warranty Length | 1 yr |
Inside Diameter | 8 9/10 in |
Outside Diameter | 9 2/5 in |
Description
Bollard Cover, Mounting Style Slide On, Material Polyethylene, Color Yellow, Striping Yes, Striping Color Red, Texture Smooth, Outside Diameter 9 2/5 in, Overall Height 57 in, Wall Thickness 1/2 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 8 in, Inside Diameter 8 9/10 in, Weight 8 lb, Resistance Properties Chemical Resistant, Crack Resistant, Impact Resistant, Fade Resistant, Rust Resistant, UV Resistant, Reflectivity Reflective, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Perm Truck, 20 Bu, Black, Wood Base (R20-KKW-PMA-3UNN)
- ZORO SELECT Replacement Tire/Tube, 10 x 3.5 in (1NWX2)
- US CARGO CONTROL 1 x 15' Orange Cam Strap W/ S-Hook and Keeper (C5115SH255-OR)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (10F449)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Black (CL1385QQ)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Black (CL1386C)
- ZORO SELECT Bollard, 5-3/5", 24 In. H, Yellow (1755)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Brown (CL1385U)
- ZORO SELECT Bollard, Fixed, Concrete, 4", Yellow (IBB04040-Y-D)
- ZORO SELECT Bollard, 10-1/4 in. L, 33 lb. (BOL-RF-42-4.5)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 52" H, Red (DT752RYT)
- Zoro Select Bollards