Shop All Bollards
Zoro Select
Post Sleeve, 8 In Dia., 72 In H, Yellow
Mfr # 3501W
Zoro # G7073683
product price: $98.79
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$98.79
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping Yes
- For Post Size 8 in dia
- Overall Height 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3501W
- Zoro # G7073683
- UPC # 00190735509852
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 8 in dia |
Overall Height | 72 in |
Outside Dia. | 9 3/16 in |
Inside Dia. | 8 13/16 in |
Manufacturer Warranty Length | 5 yr |
Inside Diameter | 8 4/5 in |
Compatible Bollard Diameter | 8 7/8 in |
Outside Diameter | 9 1/5 in |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Yellow, Striping Yes, Striping Color White, Texture Smooth, Outside Diameter 9 1/5 in, Overall Height 72 in, Wall Thickness 19/100 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 8 7/8 in, Inside Diameter 8 4/5 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 10 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Cast Irn, 5 in, 1000 lb (1NWL3)
- RAD SPORTZ RAD Sportz 83-DT5002 1003 Kayak & Canoe Lift Hoist for Garage - 125 lbs (83-DT5002)
- RONSTAN INTERNATIONAL Shackle, Twisted, Pin, 3/16" (RF627)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 80,000 lb. Cap (KRS-40-SLP)
- ZORO SELECT Bollard, Removable, 4-1/2", Yellow (BOL-RF-48-4.5)
- ZORO SELECT Bollard, Removable, 6", Carbon Steel, Yellow (IBP06040-Y-F)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Yellow (1736)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Orange (CL1386HH)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Gray (CL1385C)
- ZORO SELECT Post Sleeve, 8 In Dia., 57 In H, Yellow (1738)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-42-5.5)
- Zoro Select Warehouse Safety Guards & Protectors