Shop All Bollards
Zoro Select
Post Sleeve, 8 In Dia., 72 In H, Yellow
Mfr # 3501R
Zoro # G6988755
product price: $89.95
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$89.95
Free 30-Day Returns
Key Features
- Material HDPE
- Bollard Cover Style Smooth
- Bollard Striping Yes
- For Post Size 8 in dia
- Overall Height 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3501R
- Zoro # G6988755
- Country of Origin United States
- Category Bollards
Dimensions
For Post Size | 8 in dia |
Overall Height | 72 in |
Outside Dia. | 9 3/16 in |
Inside Dia. | 8 13/16 in |
Manufacturer Warranty Length | 5 yr |
Compatible Bollard Diameter | 8 7/8 in |
Outside Diameter | 9 1/5 in |
Inside Diameter | 8 4/5 in |
Description
Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Yellow, Striping Yes, Striping Color Red, Texture Smooth, Outside Diameter 9 1/5 in, Overall Height 72 in, Wall Thickness 19/100 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 8 7/8 in, Inside Diameter 8 4/5 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 10 lb, Includes (2) Foam Strips, Resistance Properties Fade Resistant, Solvent Resistant, Reflectivity Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Pneumatic Pallet Level Loader, 4500 lb. (PALLET PAL AIR)
- TIE 4 SAFE 4" x 30' Winch Straps w/ Black Flat Hook WLL: 5,400 lbs. , PK10 (TWS41-30M12N-Y-10)
- ZORO SELECT Swivel Plate Caster, 5 in Dia, 315 lb, Gray (2G045)
- TRI-ARC 30 ft Fixed Ladder with Safety Cage, Steel, 27 Steps, Top Exit, Gray Powder Coated Finish (WLFC1227)
- ZORO SELECT Bollard, 4", Dome, Stainless Steel, Natural (SSB04040-D)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Red (3519W)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Black (1732BLK)
- ZORO SELECT Bollard, Concrete, 5", 36 In. H, Yellow (1753)
- ZORO SELECT Post Sleeve, 8 In Dia., 57 In H, Yellow (1738)
- ZORO SELECT Bollard, 8 in. L, 36 in. H, 26 lb. (BOL-36-5.5)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Blue (CL1385KK)
- Zoro Select Warehouse Safety Guards & Protectors